
Butterfly Valve, 4, 3 Way, 820 Cv, w/
Mfr # F7100VIC+PRBUP-3-T
Zoro # G415262274
product price: $5,262.99
/ea
Free Shipping & Returns
Key Features
Body Material
Iron
Tube Size
4 in
Connection
Grooved
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F7100VIC+PRBUP-3-T
Zoro #
G415262274
UPC #
-
Country of Origin
Unknown
Dimensions
Tube Size
4 in
Details
Body Material
Iron
Connection
Grooved
Description
Butterfly Valve,4,3 Way,820 Cv,w/ Non-Spring,24 -240V,On/Off
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.