
Butterfly Valve 5in 2 Way 1022 Cv w/
Mfr # F6125HD+DRCX24-MFT-T N4
Zoro # G315262602
product price:Â $2,659.99
/ea
Free Shipping & Returns
Key Features
Connection
Flanged
Voltage
24V AC/DC
Tube Size
5 in
Body Material
Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F6125HD+DRCX24-MFT-T N4
Zoro #
G315262602
UPC #
-
Country of Origin
Unknown
Dimensions
Tube Size
5 in
Details
Connection
Flanged
Voltage
24V AC/DC
Body Material
Iron
Description
Butterfly Valve 5in 2 Way 1022 Cv w/ Non-Spring 24V MFT NEMA 4
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.