Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve Assembly

  • Mfr # F780-150SHP+GMB24-3-X1

  • Zoro # G515262372


product price: $4,997.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V AC/DC
Connection
Flanged
Tube Size
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F780-150SHP+GMB24-3-X1
Zoro #
G515262372
UPC #
-
Country of Origin
Unknown

Dimensions

Tube Size
3 in

Details

Voltage
24V AC/DC
Connection
Flanged

Description

Butterfly Valve Assembly Non-Spring 24V Floating

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.