Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DamperActuator S/R 120v On/Off

  • Mfr # TFB120

  • Zoro # G915797320


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
100 to 240V AC
Power Consumption
2.5 W
Spring Return
Spring Return
Signal Type
On/Off
Power Rating
5VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TFB120
Zoro #
G915797320
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3 in
Overall Depth
3 1/4 in
Overall Height
6 1/4 in
For Shaft Diameter
1/2 in

Details

Input Voltage
100 to 240V AC
Power Consumption
2.5 W
Spring Return
Spring Return
Signal Type
On/Off
Power Rating
5VA
Item
Damper Actuator
Shaft Type
1/4" to 1/2"
Smoke Application Rating
Not Smoke Application Rated
NEMA Rating
2
Output Signal
1 Auxiliary Switch
For Shaft Shape
Round
Standards
CAN/CSA-E60730-1:02, cULus Listed to UL60730-1A:02, Quality Standard ISO 9001, UL 2043, UL 60730-2-14:02, UL Listed
Shaft Rotation
CW/CCW
Rated Torque
22 in-lb
Number of Auxiliary Switches
1
For Use With Building Automation Systems
Not Building Automation System Compatible
Maximum Operating Temperature
122 Degrees F
Minimum Operating Temperature
-22 Degrees F
Electrical Connection Type
Hardwired
Stroke Degree
0 to 95 Degrees
Plenum Rating
Plenum Rated
Weight
1.8 lb
Valve Application
Damper
Product Type
Damper Actuator
Fire Application Rating
Not Fire Application Rated
Housing Material
Plastic
IP Rating
IP54
Housing Color
Orange
Application
Dampers
Time to Close
25 sec
Contact Form
SPDT

Description

Damper Actuator, Valve Application Damper, Signal Type On/Off, Rated Torque 22 in-lb, Input Voltage 100 to 240V AC, Output Signal 1 Auxiliary Switch, Contact Form SPDT, Electrical Connection Type Hardwired, For Use With Building Automation Systems Not Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Spring Return, Smoke Application Rating Not Smoke Application Rated, Fire Application Rating Not Fire Application Rated, Time to Close 25 sec

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.