Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring 270LB on/off 120V

  • Mfr # EFB120

  • Zoro # G415350780


product price: $785.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Torque
270 in-lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFB120
Zoro #
G415350780
UPC #
-
Country of Origin
Unknown

Details

Voltage
120V AC
Torque
270 in-lbs

Description

Spring 270LB on/off 120V 100 to 240V On/Off

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.