Zoro Homepage

Spring Return Control Valve Actuator

  • Mfr # AFRB24-SR

  • Zoro # G0282287


product price: $604.99
/ea
Free Shipping & Returns

Key Features

Power Rating
5.5W
Width
4 3/64 in
Depth
3 15/16 in
Signal Type
Proportional
Motor Direction
CW or CCW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFRB24-SR
Zoro #
G0282287
UPC #
-
Country of Origin
Switzerland

Dimensions

Width
4 3/64 in
Depth
3 15/16 in
Height
9 49/64 in
Overall Width
4 1/16 in
Overall Height
9 3/4 in
Overall Depth
3 15/16 in
Electrical Lead Length
3 ft
Stroke Length
Not Rated

Details

Power Rating
5.5W
Signal Type
Proportional
Motor Direction
CW or CCW
Torque
180 in-lb
Ambient Temp. Range
-22 Degrees to 122 Degrees F
Timing
95 sec
Voltage
24V AC/DC
Spring Return
Spring Return
Item
Electric Ball Valve Actuator
Stroke Deg.
0 to 95
Includes
Mounting Hardware
Input Voltage
24V AC/DC
Power Consumption
8.5 VA
Number of Auxiliary Switches
0
Minimum Operating Temperature
-22 Degrees F
Standards
CE Certified, cULus Listed
Housing Material
Steel
Shaft Rotation
CW/CCW
Stroke Degree
90 Degrees
Maximum Operating Temperature
122 Degrees F
Time to Close
95 sec
For Use With Building Automation Systems
Building Automation System Compatible
Housing Material Finish
Galvanized
Valve Application
Valve
Rated Torque
180 in-lb
IP Rating
IP54
Product Type
Electric Ball Valve Actuator
NEMA Rating
2
Electrical Connection Type
Cable
Application
Air Conditioning
Control Signal
On/Off
Operating Temperature - Minimum
-22 Degrees F
Cycle Time
95 sec
Return Action
Spring Return
Compatible Series
B230, B240, B250, B320, B330, B340, B350
Operating Temperature - Maximum
122 Degrees F

Description

Electric Ball Valve Actuator, Application Air Conditioning, Compatible Series B230, B240, B250, B320, B330, B340, B350, Control Signal On/Off, Cycle Time 95 sec, Electrical Connection Type Cable, Electrical Lead Length 3 ft, Housing Material Steel, Includes Mounting Hardware, NEMA Rating 2, Number of Auxiliary Switches 0, Operating Temperature - Maximum 122 Degrees F, Operating Temperature - Minimum -22 Degrees F, Overall Depth 3 15/16 in, Overall Height 9 3/4 in, Overall Width 4 1/16 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.