Valve Act W/Linkage
Mfr # SGVL-SVKB24-MFT
Zoro # G815797383
product price: $1,157.99
/ea
Free Shipping & Returns
Key Features
Standards
UL Type 2
Includes
Mounting Hardware
For Valve Body Size
1/2 in, 2 in
Compatible with Brand
Schneider
Compatible with Series
LV, SV
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SGVL-SVKB24-MFT
Zoro #
G815797383
UPC #
-
Country of Origin
United States
Dimensions
For Valve Body Size
1/2 in, 2 in
Details
Standards
UL Type 2
Item
Valve Actuator Linkage
Includes
Mounting Hardware
Compatible with Brand
Schneider
Compatible with Series
LV, SV
Product Type
Globe Valve Linkage
Material
Aluminum
Description
Valve Actuator Linkage, Product Type Globe Valve Linkage, Compatible with Brand Schneider, Compatible with Series LV, SV, Includes Mounting Hardware, Material Aluminum, For Valve Body Size 1/2 in, 2 in, Standards UL Type 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.