Zoro Homepage

Valve Assembly

  • Mfr # B209B+TR24-SR

  • Zoro # G016047966


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Close-Off Pressure
200 psi
Trim Material
Brass
Application
Heating or Cooling Coils
Manufacturer Series
B2
Actuator Input Voltage
24V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B209B+TR24-SR
Zoro #
G016047966
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
2 5/8 in
Overall Length
3 11/16 in
Port Connection Size
1/2 in
Overall Height
4 13/16 in

Description

Valve Assembly, Actuator Input Voltage 24V AC/DC, Actuator Return Action Non-Spring Return, Actuator Type Electric, Allowable Pressure - Maximum 600 psi, Application Heating or Cooling Coils, Ball Material Brass, Body Material Brass, Body Pattern Two-Way, Close-Off Pressure 200 psi, Coefficient of Volume (Cv) 0.8, Disk Material Tefzel(R), Flow Characteristic Equal Percentage, For Media Water, Water-Glycol Solution to 60 Percent, Gasket Material EPDM, Includes Actuator Actuator Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.