Valve Assembly

  • Mfr # B211+LRQX24-MFT
  • Zoro # G616047892
product price: 
$
643.99
/ea
Free Shipping & Returns

Key Features

Disk Material
Tefzel(R)
Seat Material
PTFE
Actuator Input Voltage
24V AC/DC
Actuator Type
Electric
Trim Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B211+LRQX24-MFT
Zoro #
G616047892
UPC #
-
Country of Origin
United States

Dimensions

Port Connection Size
1/2 in
Overall Length
9 3/8 in
Overall Depth
3 13/16 in
Overall Height
5 3/16 in
Wire Rope Length
9 3/8 in
Length
9 3/8 in

Details

Item
Valve Assembly
Disk Material
Tefzel(R)
Seat Material
PTFE
Actuator Input Voltage
24V AC/DC
Actuator Type
Electric
Trim Material
Stainless Steel
Body Pattern
Two-Way
For Media
Water, Water-Glycol Solution to 60%
Ball Material
Stainless Steel
Operating Temperature - Maximum
122 Degrees F
Coefficient of Volume (Cv)
1.9
Port Connection Gender
Female
Leakage Rate
0 %
Application
Heating or Cooling Coils
Product Type
Characterized Control Valve
Manufacturer Series
B2
Stem Material
Stainless Steel
Port Connection Type
NPT
Flow Characteristic
Equal Percentage
Allowable Pressure - Maximum
600 psi
Operating Temperature - Minimum
-22 Degrees F
Actuator Control Signal
Multi-Function Technology
Gasket Material
EPDM
Actuator Return Action
Non-Spring Return
Includes Characterizing Disk
Disk Included
Installation Orientation
Vertical
Body Material
Brass
Includes Actuator
Actuator Included
Close-Off Pressure
200 psi

Description

Valve Assembly, Actuator Control Signal Multi-Function Technology, Actuator Input Voltage 24V AC/DC, Actuator Return Action Non-Spring Return, Actuator Type Electric, Allowable Pressure - Maximum 600 psi, Application Heating or Cooling Coils, Ball Material Stainless Steel, Body Material Brass, Body Pattern Two-Way, Close-Off Pressure 200 psi, Coefficient of Volume (Cv) 1.9, Disk Material Tefzel(R), Flow Characteristic Equal Percentage, For Media Water, Water-Glycol Solution to 60 Percent

Ratings & reviews