Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve Assembly

  • Mfr # B225+LF120 US

  • Zoro # G416047900


product price: $554.99
/ea
Free Shipping & Returns

Key Features

Actuator Control Signal
On/Off
Disk Material
Tefzel(R)
Coefficient of Volume (Cv)
30
Port Connection Gender
Female
Actuator Type
Electric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B225+LF120 US
Zoro #
G416047900
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 1/2 in
Overall Depth
3 5/8 in
Port Connection Size
1 in
Overall Length
8 1/8 in

Details

Item
Valve Assembly
Actuator Control Signal
On/Off
Disk Material
Tefzel(R)
Coefficient of Volume (Cv)
30
Port Connection Gender
Female
Actuator Type
Electric
Actuator Return Action
Spring Return
Leakage Rate
0 %
Trim Material
Stainless Steel
Ball Material
Stainless Steel
Product Type
Characterized Control Valve
Manufacturer Series
B2
Allowable Pressure - Maximum
600 psi
Port Connection Type
NPT
Includes Characterizing Disk
Disk Included
Flow Characteristic
Equal Percentage
Gasket Material
EPDM
Includes Actuator
Actuator Included
Installation Orientation
Vertical
Close-Off Pressure
200 psi
Actuator Input Voltage
120V AC/DC
Body Pattern
Two-Way
Operating Temperature - Maximum
122 Degrees F
Seat Material
PTFE
Stem Material
Stainless Steel
Operating Temperature - Minimum
-22 Degrees F
Body Material
Brass
Application
Heating or Cooling Coils
For Media
Water, Water-Glycol Solution to 60%

Description

Valve Assembly, Actuator Control Signal On/Off, Actuator Input Voltage 120V AC/DC, Actuator Return Action Spring Return, Actuator Type Electric, Allowable Pressure - Maximum 600 psi, Application Heating or Cooling Coils, Ball Material Stainless Steel, Body Material Brass, Body Pattern Two-Way, Close-Off Pressure 200 psi, Coefficient of Volume (Cv) 30, Disk Material Tefzel(R), Flow Characteristic Equal Percentage, For Media Water, Water-Glycol Solution to 60 Percent, Gasket Material EPDM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.