Shop BELIMO

Valve Body, Ball

  • Mfr # B250
  • Zoro # G909236415

product price: 
$
263.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Allowable Pressure - Maximum
400 psi
Application
Heating or Cooling Coils
Leakage Rate
0 %
Trim Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B250
Zoro #
G909236415
UPC #
-
Country of Origin
Italy
Body Material
Brass
Allowable Pressure - Maximum
400 psi
Application
Heating or Cooling Coils
Leakage Rate
0 %
Trim Material
Stainless Steel
Installation Orientation
Vertical
Stem Material
Stainless Steel
Port Connection Type
NPT
Gasket Material
EPDM
Disk Material
Tefzel(R)
For Media
Water, Water-Glycol Solution to 60%
Operating Temperature - Maximum
250 Degrees F
Includes Characterizing Disk
Disk Included
Manufacturer Series
B2
Port Connection Gender
Female
Operating Temperature - Minimum
0 Degrees F
Flow Characteristic
Equal Percentage
Item
Ball Valve Body
Coefficient of Volume (Cv)
57
Product Type
Characterized Control Valve
Close-Off Pressure
200 psi
Body Pattern
Two-Way
Includes Actuator
Actuator Not Included
Ball Material
Stainless Steel
Seat Material
PTFE
Compatible Actuator Manufacturer Part Number
ARB24-3; ARB24-SR; ARX24-MFT; NRQB24-3; NRQB24-SR; AFRB24; AFRB24-S; AFRB24-SR; AFRB24-SR-T
Bypass Port Coefficient of Volume (Cv)
57
Port Types Included
Normally Closed, Normally Open
Standards
ANSI/FCI 70-2, ISO 9001

Dimensions

Port Connection Size
2 in
Length
4 3/16 in
Overall Length
4 3/16 in

Description

Ball Valve Body, Actuator Control Signal Not Applicable, Allowable Pressure - Maximum 400 psi, Application Heating or Cooling Coils, Ball Material Stainless Steel, Body Material Brass, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) 57, Close-Off Pressure 200 psi, Coefficient of Volume (Cv) 57, Disk Material Tefzel(R), Flow Characteristic Equal Percentage, For Media Water, Water-Glycol Solution to 60 Percent, Gasket Material EPDM, Includes Actuator Actuator Not Included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.