Shop BELIMO

Valve Body, Ball

  • Mfr # B218
  • Zoro # G409236168

product price: 
$
147.99
/ea
Free Shipping & Returns

Key Features

Includes Characterizing Disk
Disk Included
Disk Material
Tefzel(R)
Body Material
Brass
Installation Orientation
Vertical
Manufacturer Series
B2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B218
Zoro #
G409236168
UPC #
-
Country of Origin
Italy
Includes Characterizing Disk
Disk Included
Disk Material
Tefzel(R)
Body Material
Brass
Installation Orientation
Vertical
Manufacturer Series
B2
Trim Material
Stainless Steel
Body Pattern
Two-Way
Close-Off Pressure
200 psi
Application
Heating or Cooling Coils
Allowable Pressure - Maximum
600 psi
Operating Temperature - Minimum
0 Degrees F
Stem Material
Stainless Steel
Ball Material
Stainless Steel
For Media
Water, Water-Glycol Solution to 60%
Operating Temperature - Maximum
250 Degrees F
Coefficient of Volume (Cv)
7.4
Item
Ball Valve Body
Flow Characteristic
Equal Percentage
Product Type
Characterized Control Valve
Leakage Rate
0 %
Includes Actuator
Actuator Not Included
Seat Material
PTFE
Port Connection Type
NPT
Gasket Material
EPDM
Port Connection Gender
Female
Port Types Included
Normally Closed, Normally Open
Bypass Port Coefficient of Volume (Cv)
7.4
Standards
ISO 9001
Compatible Actuator Manufacturer Part Number
TR24-3; TR24-SR; TR24-SR-T US; LRB24-3; LRB24-SR; LRB24-MFT; TFRB24; TFRB24-3; TFRB24-SR; LF24; LF24-3; LF24-SR; LF120

Dimensions

Length
2 11/16 in
Port Connection Size
3/4 in
Overall Length
2 11/16 in

Description

Ball Valve Body, Actuator Control Signal Not Applicable, Allowable Pressure - Maximum 600 psi, Application Heating or Cooling Coils, Ball Material Stainless Steel, Body Material Brass, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) 7.4, Close-Off Pressure 200 psi, Coefficient of Volume (Cv) 7.4, Disk Material Tefzel(R), Flow Characteristic Equal Percentage, For Media Water, Water-Glycol Solution to 60 Percent, Gasket Material EPDM, Includes Actuator Actuator Not Included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.