Shop BELIMO

Valve Body, Ball

  • Mfr # B311B
  • Zoro # G109236345

product price: 
$
112.99
/ea
Free Shipping & Returns

Key Features

Close-Off Pressure
200 psi
Allowable Pressure - Maximum
600 psi
Operating Temperature - Minimum
0 Degrees F
Flow Characteristic
Equal Percentage, Linear
Leakage Rate
2 %
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B311B
Zoro #
G109236345
UPC #
-
Country of Origin
Switzerland
Close-Off Pressure
200 psi
Allowable Pressure - Maximum
600 psi
Operating Temperature - Minimum
0 Degrees F
Flow Characteristic
Equal Percentage, Linear
Leakage Rate
2 %
Includes Characterizing Disk
Disk Included
Stem Material
Brass
Installation Orientation
Vertical
Manufacturer Series
B3
Body Material
Brass
Coefficient of Volume (Cv)
1.9
Disk Material
Tefzel(R)
Gasket Material
EPDM
Seat Material
PTFE
Port Connection Type
NPT
Application
Heating or Cooling Coils
Includes Actuator
Actuator Not Included
Operating Temperature - Maximum
250 Degrees F
For Media
Water, Water-Glycol Solution to 60%
Item
Valve Body, Ball
Trim Material
Brass
Body Pattern
Three-Way
Product Type
Characterized Control Valve
Bypass Port Coefficient of Volume (Cv)
1.9
Valve Style
Diverting/Mixing
Port Connection Gender
Female
Ball Material
Brass

Dimensions

Port Connection Size
1/2 in
Length
2 3/8 in
Overall Length
2 3/8 in

Description

Valve Body, Ball, Allowable Pressure - Maximum 600 psi, Application Heating or Cooling Coils, Ball Material Brass, Body Material Brass, Body Pattern Three-Way, Bypass Port Coefficient of Volume (Cv) 1.9, Close-Off Pressure 200 psi, Coefficient of Volume (Cv) 1.9, Disk Material Tefzel(R), Flow Characteristic Equal Percentage, Linear, For Media Water, Water-Glycol Solution to 60 Percent, Gasket Material EPDM, Includes Actuator Actuator Not Included, Includes Characterizing Disk Disk Included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.