Shop BELIMO

Valve Body, Ball

  • Mfr # B220
  • Zoro # G609236159

product price: 
$
158.99
/ea
Free Shipping & Returns

Key Features

Operating Temperature - Maximum
250 Degrees F
Application
Heating or Cooling Coils
Leakage Rate
0 %
Coefficient of Volume (Cv)
14
Installation Orientation
Vertical
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B220
Zoro #
G609236159
UPC #
-
Country of Origin
Italy
Operating Temperature - Maximum
250 Degrees F
Application
Heating or Cooling Coils
Item
Ball Valve Body
Leakage Rate
0 %
Coefficient of Volume (Cv)
14
Installation Orientation
Vertical
Allowable Pressure - Maximum
600 psi
Includes Actuator
Actuator Not Included
Port Connection Type
NPT
Seat Material
PTFE
Close-Off Pressure
200 psi
For Media
Water, Water-Glycol Solution to 60%
Trim Material
Stainless Steel
Body Material
Brass
Disk Material
Tefzel(R)
Includes Characterizing Disk
Disk Included
Ball Material
Stainless Steel
Port Connection Gender
Female
Product Type
Characterized Control Valve
Gasket Material
EPDM
Body Pattern
Two-Way
Stem Material
Stainless Steel
Operating Temperature - Minimum
0 Degrees F
Flow Characteristic
Equal Percentage
Manufacturer Series
B2
Compatible Actuator Manufacturer Part Number
TR24-3; TR24-SR; TR24-SR-T US; LRB24-3; LRB24-SR; LRB24-MFT; TFRB24; TFRB24-3; TFRB24-SR; LF24; LF24-3; LF24-SR; LF120
Bypass Port Coefficient of Volume (Cv)
14
Standards
ISO 9001
Port Types Included
Normally Closed, Normally Open

Dimensions

Port Connection Size
3/4 in
Length
2 11/16 in
Overall Length
2 11/16 in

Description

Ball Valve Body, Actuator Control Signal Not Applicable, Allowable Pressure - Maximum 600 psi, Application Heating or Cooling Coils, Ball Material Stainless Steel, Body Material Brass, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) 14, Close-Off Pressure 200 psi, Coefficient of Volume (Cv) 14, Disk Material Tefzel(R), Flow Characteristic Equal Percentage, For Media Water, Water-Glycol Solution to 60 Percent, Gasket Material EPDM, Includes Actuator Actuator Not Included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.