Shop BELIMO

Valve Body, Ball

  • Mfr # B317
  • Zoro # G309236237

product price: 
$
226.99
/ea
Free Shipping & Returns

Key Features

Bypass Port Coefficient of Volume (Cv)
4.7
For Media
Water, Water-Glycol Solution to 60%
Flow Characteristic
Equal Percentage
Seat Material
PTFE
Application
Heating or Cooling Coils
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B317
Zoro #
G309236237
UPC #
-
Country of Origin
Italy
Bypass Port Coefficient of Volume (Cv)
4.7
For Media
Water, Water-Glycol Solution to 60%
Flow Characteristic
Equal Percentage
Seat Material
PTFE
Application
Heating or Cooling Coils
Port Connection Type
NPT
Manufacturer Series
B3
Close-Off Pressure
200 psi
Product Type
Characterized Control Valve
Operating Temperature - Maximum
250 Degrees F
Gasket Material
EPDM
Ball Material
Stainless Steel
Body Material
Brass
Body Pattern
Three-Way
Item
Valve Body, Ball
Stem Material
Stainless Steel
Coefficient of Volume (Cv)
4.7
Disk Material
Tefzel(R)
Port Connection Gender
Female
Operating Temperature - Minimum
0 Degrees F
Installation Orientation
Vertical
Includes Actuator
Actuator Not Included
Trim Material
Stainless Steel
Valve Style
Diverting/Mixing
Allowable Pressure - Maximum
600 psi
Includes Characterizing Disk
Disk Included
Leakage Rate
2 %

Dimensions

Port Connection Size
3/4 in
Length
2 11/16 in
Overall Length
2 11/16 in

Description

Valve Body, Ball, Allowable Pressure - Maximum 600 psi, Application Heating or Cooling Coils, Ball Material Stainless Steel, Body Material Brass, Body Pattern Three-Way, Bypass Port Coefficient of Volume (Cv) 4.7, Close-Off Pressure 200 psi, Coefficient of Volume (Cv) 4.7, Disk Material Tefzel(R), Flow Characteristic Equal Percentage, For Media Water, Water-Glycol Solution to 60 Percent, Gasket Material EPDM, Includes Actuator Actuator Not Included, Includes Characterizing Disk Disk Included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.