Zoro Homepage

Zone Valve

  • Mfr # Z2075Q-K+CQB24-3

  • Zoro # G615780288


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Body Pattern
Two-Way
Port Connection Gender
Female
Allowable Pressure - Maximum
360 psi
Fluid Temperature - Maximum
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z2075Q-K+CQB24-3
Zoro #
G615780288
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 1/2 in
Overall Depth
3 5/16 in
Overall Width
2 3/8 in
Port Connection Size
3/4 in

Description

Zone Valve, Actuator Control Signal Floating, Actuator Housing Material Plastic, Actuator Return Action Non-Spring Return, Actuator Type Electric, Actuator Voltage 24V AC/DC, Allowable Pressure - Maximum 360 psi, Application Fan Coils, VAV Applications, Body Material Brass, Body Pattern Two-Way, Close-Off Pressure 75 psi, Coefficient of Volume (Cv) 9.8, Fluid Temperature - Maximum 212 Degrees F, Fluid Temperature - Minimum 36 Degrees F, For Media Water, Water-Glycol Solution to 50 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.