BOOST CHARGE Dual Wall Charger with PPS + USB-C Cable with Lightning Connector, White

  • Mfr # WCB007DQ1MWH-B5

  • Zoro # G015661460


product price:  $40.49
/ea

Key Features

Charging Cord Configuration
USB-C to Lightning Cable (Included)
Color
White
Number of Ports
2
Type
Wall Charger
Output Watts
37 W
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WCB007DQ1MWH-B5
Zoro #
G015661460
UPC #
745883835614
Country of Origin
Viet Nam

Details

Item
AC Adapters & Wall Chargers
Charging Cord Configuration
USB-C to Lightning Cable (Included)
Color
White
Number of Ports
2
Type
Wall Charger
Output Watts
37 W
For Device Type
Mobile Devices
Input Connector
USB-A; USB-C
Power Source
AC Wall Outlet

Description

Power an iPhone or Samsung device with this 37 W dual wall charger. It's packed with PPS technology so you can fast charge a compatible device through the 25 W USB-C port while powering another one with the 12 W USB-A port. This charger is USB-C PD 3.0 certified, delivering fast charging speeds of up to 0% to 50% in 25 minutes. It's designed with a compact footprint that fits any environment. Perfect for homes or offices that have a variety of tablets and smartphones.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.