CAT6 SLIM 28AWG CABLE -BLACK -7FT
- Mfr # CE001B07-BLK-S
- Zoro # G114873979
product price:Â
$
8.35
/ea
Sold in multiples of 2 for
$16.70
Key Features
Cable Jacket Color
Black
End 1 Gender
Male
End 2 Gender
Male
Number of Conductor Pairs
4
Cable Length
7 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CE001B07-BLK-S
- Zoro #
- G114873979
- UPC #
- 745883805303
- Country of Origin
- United States
- Item
- Network Cable
- Cable Jacket Color
- Black
- End 1 Gender
- Male
- End 2 Gender
- Male
- Number of Conductor Pairs
- 4
- Performance Category
- Category 6
- End 2 Connection Type
- RJ-45
- Cable Jacket Material
- Polyvinyl Chloride
- End 1 Connection Type
- RJ-45
Dimensions
- Cable Length
- 7 ft
- Wire Size
- 28 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.