14248; Power Supply Cord; Pigtail; 30 Amp Female to 30 Amp Male; 25 Foot; Black
- Mfr # 14248
- Zoro # G014775724
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
Jacket Color
Black
Standards
cULus
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14248
- Zoro #
- G014775724
- UPC #
- 88805142484
- Country of Origin
- China
- Jacket Color
- Black
- Standards
- cULus
Dimensions
- Cord Length
- 25 ft
- Wire Size
- 10 AWG /3C
Description
The Arcon 14248 Power Supply Cord is a 25-foot, 30-amp extension designed to provide reliable power connections for RVs, generators, and other 12-volt applications. This pigtail-style cord features a 30-amp female socket and 30-amp male plug, allowing for easy connection between power sources and devices.
Constructed from durable black PVC with molded plugs on both ends, it ensures longevity and safe use. The cord is cULus certified, guaranteeing compliance with industry safety standards, and comes with a limited 1-year warranty. Its 10 AWG / 3C wire size provides efficient power transfer, while the flexible design makes it simple to handle, store, and deploy wherever power is needed. Ideal for extending reach without sacrificing safety or performance.
Constructed from durable black PVC with molded plugs on both ends, it ensures longevity and safe use. The cord is cULus certified, guaranteeing compliance with industry safety standards, and comes with a limited 1-year warranty. Its 10 AWG / 3C wire size provides efficient power transfer, while the flexible design makes it simple to handle, store, and deploy wherever power is needed. Ideal for extending reach without sacrificing safety or performance.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.