Shop BELKIN
See all product information
Create Account
DISPLAYPORT + USB A/B +AUDIO COMBO CABLE, 6FT
- Mfr # F1D9019B06T
- Zoro # G515626181
product price:Â
$
44.15
/ea
Key Features
End 1 Connection Type
Mini-phone, DisplayPort 1.2a Digital Audio/Video - Male, USB Type A - Male Stereo Audio - Male
End 2 Connection Type
Mini-phone Stereo Audio - Male, USB Type B - Male, DisplayPort 1.2a Digital Audio/Video - Male
Connector Gender on First End
Male
Connector on First End Details
1 x DisplayPort 1.2a Digital Audio/Video - Male, 1 x 4-pin USB Type A - Male, 1 x Mini-phone Stereo Audio - Male
Connector Gender on Second End
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F1D9019B06T
- Zoro #
- G515626181
- UPC #
- 745883773176
- Country of Origin
- Taiwan, Province of China
- Item
- KVM Cable
- End 1 Connection Type
- Mini-phone, DisplayPort 1.2a Digital Audio/Video - Male, USB Type A - Male Stereo Audio - Male
- End 2 Connection Type
- Mini-phone Stereo Audio - Male, USB Type B - Male, DisplayPort 1.2a Digital Audio/Video - Male
- Connector Gender on First End
- Male
- Connector on First End Details
- 1 x DisplayPort 1.2a Digital Audio/Video - Male, 1 x 4-pin USB Type A - Male, 1 x Mini-phone Stereo Audio - Male
- Connector Gender on Second End
- Male
- Connector on Second End Details
- 1 x 4-pin USB Type B - Male, 1 x DisplayPort 1.2a Digital Audio/Video - Male, 1 x Mini-phone Stereo Audio - Male
- Supported Resolutions
- 3840 x 2160
- Device Supported
- Mouse, KVM Switch, Computer, Server, Keyboard
- Connector Plating
- Gold
- Package Contents
- TAA DP/USB/AUD SKVM CBL, DP M/M; USB A/B, 6', Cable Ties in Matching Colors to SKVM Port Button Color Chips, 2 each Color
- Features
- High Resolution Audio (HRA), Hook & Loop Strap, Passive
- Cable Type
- DisplayPort/Mini-phone/USB
- Product Line
- Cybersecurity and Secure KVM
Dimensions
- Overall Length
- 6 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.