Fiber Optic Cable; Multimode Lc/Lc Duplex Mmf, 50/125
- Mfr # F2F402LL-02M
- Zoro # G0188320
product price:Â
$
15.99
/ea
Key Features
End 1 Connection Type
LC/PC Network - Male
End 2 Connection Type
LC/PC Network - Male
Jacket Material
Polyvinyl Chloride
Clad Dimension
125 µm
Core Dimension
50 µm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F2F402LL-02M
- Zoro #
- G0188320
- UPC #
- 722868420966
- Country of Origin
- Unknown
Dimensions
- Clad Dimension
- 125 µm
- Core Dimension
- 50 µm
- Cable Length
- 6.56 ft
Details
- Item
- Patch Cable
- End 1 Connection Type
- LC/PC Network - Male
- End 2 Connection Type
- LC/PC Network - Male
- Jacket Material
- Polyvinyl Chloride
- Standards
- OFNR (Riser Rated), FDDI
- For Use With
- Network Device
- Single Mode/Multi-Mode
- Multi-Mode
- Jacket Type
- Riser, OFNR
- Simplex/Duplex/Multifiber
- Duplex
- Fiber Category
- OM2
- Cable Type
- Fiber Optic
- Mode
- Multi Mode
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.