Belkin
Surge Protector, 6-Outlets, White
Mfr # BE106000-10
Zoro # G0063642
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 6
- Voltage 330V
- Color White
- Cord Length 10 ft.
- Housing Material Plastic
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (ZB4BG0)
- LEVITON Receptacle, 20 A Amps, 125VAC, Quad Outlet, 5-20R, Gray (21254-GY)
- TALKAPHONE 120Vac Blue Light/Strobe Combo w/ Built-In Relay (ETP-EL)
- SIEMENS Circuit Breaker, 5SY4 Series 50A, 1 Pole, 230/400V AC, B Curve (5SY41506)
- BELKIN Surge Protector, 8 Outlets, 12ft Cord, Gray (BLKBE10823012)
- BELKIN Surge, 6 Outlet, White (BE106000-08R)
- GLOBAL INDUSTRIAL 12 6 Outlet Aluminum Power Strip with 6-ft Cord ETL/cETL (500881)
- POWER FIRST Surge Protector Outlet Strip, 6 ft., White (52NY54)
- ELECTRIDUCT Desktop Pull-Up PowerTap Grommet with Surge Protector & USB (PDC-SW-4P-2U)
- ELECTRIDUCT Hidden Metal Pop-Up Table Top Box Power Centers (PDC-SW-PUB-222-6FT-BK)
- SUPERIOR ELECTRIC Heavy-Duty Metal Power Strip, 6 Outlet, 6ft Cord, 14AWG, ETL (SE 1543)
- Belkin Power Strips