Shop BELKIN
See all product information
Create Account
TAA DUAL DP/USB/AUD SKVM CBL, DP M/M; USB A/B, 10'
- Mfr # F1D9020B10T
- Zoro # G616269096
product price:Â
$
89.15
/ea
Key Features
Connector Gender on Second End
Male
Jacket Color
Black
Connector Plating
Gold
Cable Type
DisplayPort/Mini-phone/USB
Environmentally Friendly
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F1D9020B10T
- Zoro #
- G616269096
- UPC #
- 745883773206
- Country of Origin
- Taiwan, Province of China
Dimensions
- Cable Length
- 10 ft
Details
- Item
- KVM Cable
- Connector Gender on Second End
- Male
- Jacket Color
- Black
- Connector Plating
- Gold
- Cable Type
- DisplayPort/Mini-phone/USB
- Environmentally Friendly
- Yes
- Connector on Second End Details
- 1 x USB Type B - Male, 1 x Mini-phone Stereo Audio - Male, 2 x 20-pin DisplayPort 1.2a Digital Audio/Video - Male
- Device Supported
- KVM Switch, Computer, Audio/Video Device, Keyboard/Mouse, Server
- Connector Gender on First End
- Male
- Features
- Hook & Loop Strap, Passive
- Connector on First End Details
- 1 x USB Type A - Male, 1 x Mini-phone Audio - Male, 2 x 20-pin DisplayPort 1.2a Digital Audio/Video - Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.