Shop All Electrical Box Covers
Bell
Bell Weatherproof 5175-0 Blank Two Gang Weatherproof Device Mount Cover Gray
Mfr # 3213436
Zoro # G904043209
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bell
- MFR # 3213436
- Zoro # G904043209
- Country of Origin China
- Category Electrical Box Covers
Details
Description
Features
- Includes installation hardware, gasket, and multi-lingual instructions.
- Outdoor use, rugged metallic construction.
- Powder coat finish.
- Scratch resistant.
- Usage - For Multi-Gang Box.
- Color - Gray.
- Dimension - 16.19 x 4.25 x 8.5 in.
- Item Weight - .13 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, 1-5/8" W, 5 ft. L, Green, Strut Channel Style: Standard (FS-200SS GR 60.00)
- EATON Molded Case Circuit Breaker, EG Series 70A, 3 Pole, 347/600V AC (EGE3070FFG)
- NOSHOK 400 Series Mechanical Heavy-Duty Pressure Switch, 1 SPDT Switch, 1/4 NPT Male, 450 psig to 4,600 psig (5,000 psig), Hirschmann (400H-3-2-450/4600-8)
- EATON Rocker Switch Lens, Green (28-3425)
- BELL Horizontal Mount Duplex Aluminum Bronze Weatherproof Outdoor Outlet Cover (5180-2)
- BELL Single Gang Multi-Configuration Die-Cast Metal White Outdoor Outlet Cover (MX1250W)
- SIGMA ELECTRIC Sigma Electric 14321 2 Gang Outlet Cover Gray - 4.55 x 4.55 in. (3460359)
- HAMMOND MFG. N1 Screw Cover, 18 x 18 x 8, Steel/Gray (CS18188)
- SIGMA ELECTRIC Ver Gfci Cover 1G Brz (14248BR)
- RACO Electrical Box Cover, Round Ceiling Pan, 1 Gangs, Galvanized Steel, KO Centered (703)
- SIGMA ELECTRIC Cover Sngle Tog Pltc Gry (14210)
- Bell Electrical Box Covers