Circuit Setter Plus CB 1-1/2 in. NPT Lead Free Balancing Valve

  • Mfr # 117104LF

  • Zoro # G322935063


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Connection Type
NPT
Application
Commercial/Residential
Connection
1-1/2 in
Length
4.42 in
Height
3.37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
117104LF
Zoro #
G322935063
UPC #
683328171043
Country of Origin
United States

Dimensions

Length
4.42 in
Height
3.37 in
Width
4.42 in

Details

Connection Type
NPT
Item
Balancing Valve
Application
Commercial/Residential
Connection
1-1/2 in

Description

Introducing the first lead-free balancing valve from Bell & Gossett, the leader in hydronic balancing. The Circuit Setter Plus and Circuit Setter Plus RF provide the perfect balance of adjustability and efficiency for potable water systems. They are precisely calibrated for use as a presettable balance valve, variable orifice flow meter and positive shut-off service valve. They are also designed for optimal system efficiency and water conservation. The Circuit Setter Plus and Circuit Setter Plus RF can provide the perfect balancing solutions for your potable water system.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.