Circuit Setter Plus CB-3/4 in. NPT Lead Free Balancing Valve
- Mfr # 117415LF
- Zoro # G722935106
product price:Â
$
153.30
/ea
Free Shipping & Returns
Key Features
Connection
3/4 in
Connection Type
NPT
Height
2.17 in
Length
3.06 in
Width
3.06 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 117415LF
- Zoro #
- G722935106
- UPC #
- 683328232829
- Country of Origin
- United States
- Item
- Balancing Valve
- Connection
- 3/4 in
- Connection Type
- NPT
- Application
- Commercial/Residential
Dimensions
- Height
- 2.17 in
- Length
- 3.06 in
- Width
- 3.06 in
Description
Introducing the first lead-free balancing valve from Bell & Gossett, the leader in hydronic balancing. The Circuit Setter Plus and Circuit Setter Plus RF provide the perfect balance of adjustability and efficiency for potable water systems. They are precisely calibrated for use as a presettable balance valve, variable orifice flow meter and positive shut-off service valve. They are also designed for optimal system efficiency and water conservation. The Circuit Setter Plus and Circuit Setter Plus RF can provide the perfect balancing solutions for your potable water system.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.