Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circulating Pump, FNPT, 1/6 hp, 115V AC

  • Mfr # 1BL035LF

  • Zoro # G605848745


product price: $2,528.40
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Horsepower
1/6 hp
Series
PL
Pump Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1BL035LF
Zoro #
G605848745
UPC #
683328223117
Country of Origin
United States

Dimensions

Compatible Discharge Pipe Size
2 in
Face to Face Dimension
8 1/2 in
Overall Width
4.63 in
Overall Length
9.94 in
Compatible Intake Pipe Size
2 in
Overall Height
8.5 in
Manufacturer Warranty Length
1 yr
For Inlet Pipe Diameter
2 in
For Discharge Pipe Diameter
2 in

Details

Item
Circulating Pump
Voltage
115V AC
Phase
Single
Horsepower
1/6 hp
Series
PL
Pump Type
Standard
Number of Speeds
1
Maximum Feet of Head
15 ft
Connection Type
FNPT
Impeller Material
Plastic
Maximum Flow Rate @ 5 Feet of Head
55 gpm
For Use With Potable Systems
Yes
Number of Flange Mounting Holes
2
Body Gasket Material
Carbon
Maximum Media Temperature
250 Degrees F
Maximum Operating Pressure
150 psi
Priming
Self-Priming
Maximum Flow Rate @ 10 Feet of Head
50 gpm
Maximum Flow Rate @ 15 Feet of Head
0 gpm
Compatible Media Type
Water
Pipe to Flange or Union Connection Type
FNPT
Pump Mounting Position
Horizontal, Vertical
Standards
ANSI 372, CSA Certified, NSF 372
Nameplate Voltage
115V AC
Motor Enclosure Design
Open Drip Proof
Maximum Flow Rate @ 1 Feet of Head
68 gpm
Wetted Material
Carbon Steel, Silicon Carbide
Pump Housing Material
Bronze
Rotor Type
Wet
Frequency
60 Hz
Electrical Connection Type
Hardwired
Maximum RPM
3,400 RPM
Series Family
PL
Feet of Head - Maximum
15 ft
For Low Lead Compliance Level
CE
Flow Rate - Maximum
70 gpm
Operating Pressure - Maximum
150 psi
Pump Casing Material
Bronze
Media Temperature - Minimum
14 Degrees F
Connection Standard
FNPT
Media Temperature - Maximum
250 Degrees F
Mounting Orientation
Horizontal, Vertical
Revolutions Per Minute - Maximum
3,400 RPM
Includes Volute
Volute Included
NSF Certifications for Food and Drinking Water
NSF 372

Description

Circulating Pump, Compatible Intake Pipe Size 2 in, Connection Type FNPT, Face to Face Dimension 8 1/2 in, Flange or Union Included Not Applicable, For Use With Potable Systems Yes, Horsepower 1/6 hp, Maximum Feet of Head 15 ft, Maximum Flow Rate @ 10 Feet of Head 50 gpm, Maximum Flow Rate @ 15 Feet of Head 0 gpm, Maximum Flow Rate @ 1 Foot of Head 68 gpm, Nameplate Voltage 115V AC, Number of Speeds 1, Phase Single, Pump Type Standard, Series Family PL, Maximum Flow Rate @ 5 Feet of Head 55 gpm

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.