Zoro Homepage

Circulating Pump, FNPT, 2/5hp, 115VAC

  • Mfr # 1BL063

  • Zoro # G705848768


product price: $1,628.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Horsepower
2/5 hp
Series
PL
Pump Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1BL063
Zoro #
G705848768
UPC #
683328211565
Country of Origin
United States

Dimensions

Compatible Intake Pipe Size
2 in
Face to Face Dimension
8 1/2 in
Overall Width
5.13 in
Compatible Discharge Pipe Size
2 in
Overall Length
10.75 in
Manufacturer Warranty Length
1 yr
Overall Height
8.5 in
For Inlet Pipe Diameter
2 in
For Discharge Pipe Diameter
2 in

Details

Item
Hydronic Circulating Pump
Voltage
115V AC
Phase
Single
Horsepower
2/5 hp
Series
PL
Pump Type
Standard
Number of Speeds
1
Maximum Feet of Head
20 ft
Connection Type
FNPT
Motor Enclosure Design
Open Drip Proof
Pump Mounting Position
Horizontal, Vertical
Standards
ANSI 372, CSA Certified, NSF 372
Nameplate Voltage
115V AC
Maximum Flow Rate @ 5 Feet of Head
115 gpm
For Use With Potable Systems
No
Body Gasket Material
Carbon
Maximum RPM
3,200 RPM
Maximum Flow Rate @ 1 Feet of Head
132 gpm
Wetted Material
Glass Filled PPS
Number of Flange Mounting Holes
4
Maximum Flow Rate @ 20 Feet of Head
0 gpm
Maximum Flow Rate @ 15 Feet of Head
55 gpm
Priming
Self-Priming
Maximum Operating Pressure
150 psi
Compatible Media Type
Water
Impeller Material
Glass Filled PPS
Pump Housing Material
Cast Iron
Frequency
60 Hz
Electrical Connection Type
Hardwired
Maximum Media Temperature
250 Degrees F
Maximum Flow Rate @ 10 Feet of Head
90 gpm
Series Family
PL
Pipe to Flange or Union Connection Type
FNPT
Rotor Type
Wet
Includes Volute
Volute Included
Media Temperature - Minimum
14 Degrees F
Media Temperature - Maximum
250 Degrees F
Operating Pressure - Maximum
150 psi
Flow Rate - Maximum
130 gpm
For Low Lead Compliance Level
EX
Mounting Orientation
Horizontal, Vertical
Feet of Head - Maximum
20 ft
Pump Casing Material
Cast Iron
Revolutions Per Minute - Maximum
3,200 RPM
Connection Standard
FNPT
NSF Certifications for Food and Drinking Water
NSF 372

Description

Hydronic Circulating Pump, Compatible Intake Pipe Size 2 in, Connection Type FNPT, Face to Face Dimension 8 1/2 in, Flange or Union Included Not Applicable, For Use With Potable Systems No, Horsepower 2/5 hp, Maximum Feet of Head 20 ft, Maximum Flow Rate @ 10 Feet of Head 90 gpm, Maximum Flow Rate @ 15 Feet of Head 55 gpm, Maximum Flow Rate @ 1 Foot of Head 132 gpm, Nameplate Voltage 115V AC, Number of Speeds 1, Phase Single, Pump Type Standard, Series Family PL

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.