Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Exchanger, 40 Plates, 0.0704 Gal/Chnl

  • Mfr # BP422-40-LCA

  • Zoro # G2225124


product price: $3,463.99
/ea
Free Shipping & Returns

Key Features

Type
Brazed Plate
Max. BtuH (Water to Water Application)
1,500,000 BtuH
Pressure
435 PSIG Design
Temp. (F)
-40 to 300
Volume (Gal./Chnl.)
0.0704
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP422-40-LCA
Zoro #
G2225124
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
24.3 in
Width (In.)
7.48 in
Length (In.)
5.004 in
Overall Width
7 1/2 in
Overall Height
24 1/4 in
Pipe Connection Size
2 in
Overall Depth
5 in

Details

Item
Heat Exchanger
Type
Brazed Plate
Max. BtuH (Water to Water Application)
1,500,000 BtuH
Pressure
435 PSIG Design
Temp. (F)
-40 to 300
Volume (Gal./Chnl.)
0.0704
Construction Material
ASTM 316L Stainless Steel, Copper
Connection
2 in MNPT
Capacity (GPM)
225 gpm
Weight (Lbs.)
54.2 lb
Agency Compliance
ASME, CRN, UL
Surface Area Per Plate (Sq.-Ft.)
1.062
Plates
40
Surface Area per Plate (Sq.-Ft.)
1.062 sq ft
Standards
ASME, ASTM, CRN Certified, UL Listed
Heat Exchanger Type
Braze Plate
Connector Material Grade
316L
Number of Plates
40
Weight
54.2 lb
Maximum Operating Temperature
450 Degrees F
Flow Capacity
225 gpm
Application
Liquid and Oil Cooling, Refrigerant Evaporators and Condensers, Residential Hydronic Systems
Surface Area per Plate
1.06 sq ft
Brazing Material
Copper
Heat Dissipation Capacity for Oil
286,000 BtuH
Pipe Connection Type
NPT
Series
BPX
Capacity per Channel
0.2649 L
Channel Plate Material Grade
316L
Pipe Connection Gender
Male
Connection Material
Stainless Steel
Total Surface Area
40.39 sq ft
Cover Plate Material Grade
316L
Heat Dissipation Capacity for Water
1,500,000 BtuH
Channel Plate Material
Stainless Steel
Minimum Operating Temperature
-310 Degrees F
Maximum Pressure Rating
435 psig
Cover Plate Material
Stainless Steel

Description

Heat Exchanger, Heat Exchanger Type Braze Plate, Heat Dissipation Capacity for Water 1,500,000 BtuH, Heat Dissipation Capacity for Oil 286,000 BtuH, Total Surface Area 40.39 sq ft, Overall Height 24 1/4 in, Overall Width 7 1/2 in, Overall Depth 5 in, Maximum Pressure Rating 435 psig, Maximum Operating Temperature 450 Degrees F, Minimum Operating Temperature -310 Degrees F, Flow Capacity 225 gpm, Pipe Connection Size 2 in, Channel Plate Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.