Zoro Homepage

Heat Exchanger, Brazed Plate, 12K BTU

  • Mfr # BPNR410-14 LCA

  • Zoro # G3542646


product price: $1,983.99
/ea
Free Shipping & Returns

Key Features

Type
Brazed Plate
Pressure
435 PSIG Design
Temp. (F)
-40 to 300
Volume (Gal./Chnl.)
0.0159
Construction Material
316L Stainless Steel, Nickel Braze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPNR410-14 LCA
Zoro #
G3542646
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
2.028 in
Width (In.)
4.37 in
Depth (In.)
2.028 in
Height (In.)
12.2 in
Overall Width
4 3/8 in
Overall Height
12 1/4 in
Overall Depth
2 in
Pipe Connection Size
1 in

Details

Item
Heat Exchanger
Type
Brazed Plate
Pressure
435 PSIG Design
Temp. (F)
-40 to 300
Volume (Gal./Chnl.)
0.0159
Construction Material
316L Stainless Steel, Nickel Braze
Connection
1 in MNPT, 1/2 in & 7/8 in SW
Capacity (GPM)
50 gpm
Agency Compliance
ASME Section VIII div. 1, CRN
Surface Area Per Plate (Sq.-Ft.)
0.281
Plates
14
Weight (Lbs.)
10.86 lb
Max. BtuH (R22 to Water Application)
12,000 BtuH
Surface Area per Plate (Sq.-Ft.)
0.281 sq ft
Channel Plate Material
Stainless Steel
Minimum Operating Temperature
-40 Degrees F
Total Surface Area
3.38 sq ft
Maximum Pressure Rating
435 psig
Pipe Connection Type
NPT
Cover Plate Material Grade
316L
Number of Plates
14
Brazing Material
Nickel
Flow Capacity
50 gpm
Connection Material
Stainless Steel
Cover Plate Material
Stainless Steel
Maximum Operating Temperature
300 Degrees F
Heat Dissipation Capacity for Refrigerant
12,000 BtuH
Heat Exchanger Type
Braze Plate
Standards
ASME Section VIII Div. 1, CRN Certified
Pipe Connection Gender
Male
Capacity per Channel
0.0602 L
Weight
10.86 lb
Connector Material Grade
316L
Surface Area per Plate
0.28 sq ft

Description

Heat Exchanger, Heat Exchanger Type Braze Plate, Heat Dissipation Capacity for Refrigerant 12,000 BtuH, Total Surface Area 3.38 sq ft, Overall Height 12 1/4 in, Overall Width 4 3/8 in, Overall Depth 2 in, Maximum Pressure Rating 435 psig, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -40 Degrees F, Flow Capacity 50 gpm, Pipe Connection Size 1 in, Channel Plate Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.