Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hot Water Circulating Pump, 1 1/2 hp, 208-230/460, 3 Phase

  • Mfr # 179359LF

  • Zoro # G9108994


product price: $4,203.50
/ea
Free Shipping & Returns

Key Features

Voltage
208-240/460V AC
Phase
Three
Horsepower
1 1/2 hp
Inlet/Outlet Size
1-1/4 in
Series
BE9025T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
179359LF
Zoro #
G9108994
UPC #
-
Country of Origin
United States

Dimensions

Inlet/Outlet Size
1-1/4 in
Face to Face Dimension
11 in
Compatible Discharge Pipe Size
1 1/4 in
Compatible Intake Pipe Size
1 1/4 in
Manufacturer Warranty Length
1 yr
For Inlet Pipe Diameter
1 1/4 in
For Discharge Pipe Diameter
1 1/4 in

Details

Item
Circulating Pump
Voltage
208-240/460V AC
Phase
Three
Horsepower
1 1/2 hp
Series
BE9025T
Number of Speeds
1
Max. GPM @ Head
107 gpm @ 21 ft
Maximum Feet of Head
54 ft
Impeller Material
ASTM
Hz
60
Shut-Off
54 ft
Motor Ambient Temp. Rating
40 Degrees C
Duty
Continuous
Motor Type
56J
Frame
NEMA 56J
Impeller Type
Closed
Shaft Material
Stainless Steel
Amps
5.0 to 5.0/2.5
Compatible Media Type
Water
Series Family
E90
Pump Housing Material
Bronze
For Use With Potable Systems
Yes
Nameplate Voltage
208-240/460V AC
Maximum Operating Pressure
175 psi
Maximum RPM
3450
Motor Enclosure Design
Open Drip Proof
Body Gasket Material
EPR, Carbon, Silicon Carbide
Connection Standard
Flange
Feet of Head - Maximum
54 ft
Flow Rate - Maximum
110 gpm
Pump Casing Material
Bronze
Includes Volute
Volute Included
Includes Flange
Flange Included
Media Temperature - Maximum
200 Degrees F
For Low Lead Compliance Level
CE
Media Temperature - Minimum
-10 Degrees F

Description

Circulating Pump, Compatible Intake Pipe Size 1 1/4 in, Face to Face Dimension 11 in, For Use With Potable Systems Yes, Horsepower 1 1/2 hp, Maximum Feet of Head 54 ft, Nameplate Voltage 208-240/460V AC, Number of Speeds 1, Phase Three, Series Family E90, Series BE9025T, Amps 5.0 to 5.0/2.5, Compatible Discharge Pipe Size 1 1/4 in, Compatible Media Type Water

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.