Zoro Homepage

Hot Water Circulating Pump, 1 hp, 208-230/460, 3 Phase

  • Mfr # 179354LF

  • Zoro # G9108951


product price: $4,041.10
/ea
Free Shipping & Returns

Key Features

Voltage
208-240/460V AC
Phase
Three
Horsepower
1 hp
Inlet/Outlet Size
1 in
Series
BE9020T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
179354LF
Zoro #
G9108951
UPC #
-
Country of Origin
United States

Dimensions

Inlet/Outlet Size
1 in
Face to Face Dimension
11 in
Manufacturer Warranty Length
1 yr
Compatible Intake Pipe Size
1 in
Compatible Discharge Pipe Size
1 in
For Discharge Pipe Diameter
1 in
For Inlet Pipe Diameter
1 in

Details

Item
Circulating Pump
Voltage
208-240/460V AC
Phase
Three
Horsepower
1 hp
Series
BE9020T
Number of Speeds
1
Max. GPM @ Head
67 gpm @ 33 ft
Maximum Feet of Head
53 ft
Impeller Material
ASTM
Motor Type
56J
Shaft Material
Stainless Steel
Amps
3.5 to 3.4/1.7
Hz
60
Motor Ambient Temp. Rating
40 Degrees C
Duty
Continuous
Shut-Off
53 ft
Impeller Type
Closed
Frame
NEMA 56J
Pump Housing Material
Bronze
Series Family
E90
For Use With Potable Systems
Yes
Compatible Media Type
Water
Nameplate Voltage
208-240/460V AC
Maximum Operating Pressure
175 psi
Motor Enclosure Design
Open Drip Proof
Maximum RPM
3450
Body Gasket Material
EPR, Carbon, Silicon Carbide
Media Temperature - Maximum
200 Degrees F
Pump Casing Material
Bronze
Includes Volute
Volute Included
Connection Standard
Flange
Feet of Head - Maximum
53 ft
Media Temperature - Minimum
-10 Degrees F
Flow Rate - Maximum
60 gpm
Includes Flange
Flange Included
For Low Lead Compliance Level
CE

Description

Circulating Pump, Compatible Intake Pipe Size 1 in, Face to Face Dimension 11 in, For Use With Potable Systems Yes, Horsepower 1 hp, Maximum Feet of Head 53 ft, Nameplate Voltage 208-240/460V AC, Number of Speeds 1, Phase Three, Series Family E90, Series BE9020T, Amps 3.5 to 3.4/1.7, Compatible Discharge Pipe Size 1 in, Compatible Media Type Water

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.