Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HVAC Circulating Pump, 1/2 hp, 115V/208V-230V, 1 Phase, Flange Connection

  • Mfr # 179255LF

  • Zoro # G9108014


product price: $2,395.99
/ea
Free Shipping & Returns

Key Features

Voltage
115/208-240V AC
Phase
Single
Horsepower
1/2 hp
Inlet/Outlet Size
1-1/4 in
Series
E9006S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
179255LF
Zoro #
G9108014
UPC #
-
Country of Origin
United States

Dimensions

Inlet/Outlet Size
1-1/4 in
Face to Face Dimension
11 in
Overall Height
16 in
Overall Width
7.5 in
Overall Length
12.5 in
Compatible Intake Pipe Size
1 1/4 in
Manufacturer Warranty Length
1 yr
Compatible Discharge Pipe Size
1 1/4 in
For Discharge Pipe Diameter
1 1/4 in
For Inlet Pipe Diameter
1 1/4 in

Details

Item
Hydronic Circulating Pump
Voltage
115/208-240V AC
Phase
Single
Horsepower
1/2 hp
Series
E9006S
Pump Type
In Line Centrifugal
Number of Speeds
1
Max. GPM @ Head
78 gpm @ 13 ft
Maximum Feet of Head
28 ft
Min. GPM @ Head
12 gpm @ 6 ft
Connection Type
FNPT
Best Efficiency GPM @ Head
46 gpm @ 24 ft
Amps
8.9/4.4 to 4.5
Impeller Material
Cast Bronze
Mechanical Seal
EPR/Carbon/Silicon Carbide
Drive Type
Direct
Shaft Material
303 Stainless Steel
Pump Mount
In Line
Thermal Protection
yes
Shut-Off
18 ft
Standards
NEMA
Minimum Media Temperature
100 Degrees F
Series Family
E90
Motor Enclosure Design
Open Drip Proof
Compatible Media Type
Water
Maximum Media Temperature
200 Degrees F
For Use With Potable Systems
No
Maximum Operating Pressure
175 psi
Pump Mounting Position
Vertical/Horizontal
Nameplate Voltage
115/208 - 230V AC
Pipe to Flange or Union Connection Type
FNPT
Maximum Flow Rate @ 15 Feet of Head
72 gpm
Maximum Flow Rate @ 25 Feet of Head
43 gpm
Pump Housing Material
Bronze Fitted
Maximum Flow Rate @ 20 Feet of Head
59 gpm
Maximum RPM
1,725 RPM
Media Temperature - Maximum
200 Degrees F
Connection Standard
Flange
Pump Casing Material
Cast Iron
For Low Lead Compliance Level
CE
Mounting Orientation
Horizontal, Vertical
Media Temperature - Minimum
-10 Degrees F
Operating Pressure - Maximum
175 psi
Includes Flange
Flange Included
Flow Rate - Maximum
80 gpm
Includes Volute
Volute Included
Feet of Head - Maximum
28 ft

Description

Hydronic Circulating Pump, Compatible Intake Pipe Size 1 1/4 in, Connection Type FNPT, Face to Face Dimension 11 in, Flange or Union Included Not Applicable, For Use With Potable Systems No, Horsepower 1/2 hp, Maximum Feet of Head 28 ft, Maximum Flow Rate @ 10 Feet of Head Not Applicable, Maximum Flow Rate @ 50 Feet of Head Not Applicable, Maximum Flow Rate @ 15 Feet of Head 72 gpm, Maximum Flow Rate @ 1 Foot of Head Not Applicable, Nameplate Voltage 115/208 - 230V AC, Number of Speeds 1

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.