Zoro Homepage

Hydronic Circulating Pump, 1 1/2 hp, 208-230/460, 3 Phase, Flange Connection

  • Mfr # 179302LF

  • Zoro # G9108452


product price: $2,871.40
/ea
Free Shipping & Returns

Key Features

Voltage
208-240/460V AC
Phase
Three
Horsepower
1 1/2 hp
Inlet/Outlet Size
1-1/2 in
Series
E9029T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
179302LF
Zoro #
G9108452
UPC #
-
Country of Origin
United States

Dimensions

Inlet/Outlet Size
1-1/2 in
Face to Face Dimension
11 1/2 in
Overall Width
7.88 in
Overall Length
13 in
Overall Height
17.5 in
Manufacturer Warranty Length
1 yr
Compatible Discharge Pipe Size
1-1/2 in
Compatible Intake Pipe Size
1 1/2 in
For Inlet Pipe Diameter
1 1/2 in

Details

Item
Hydronic Circulating Pump
Voltage
208-240/460V AC
Phase
Three
Horsepower
1 1/2 hp
Series
E9029T
Pump Type
Closed Couple In Line Centrifugal Pump
Number of Speeds
1
Max. GPM @ Head
116 gpm @ 13 ft
Maximum Feet of Head
40 ft
Connection Type
FNPT
Impeller Type
Closed
Hz
60
Shaft Material
Stainless Steel
Duty
Continuous
Shut-Off
40 ft
Motor Type
56J
Impeller Material
ASTM
Motor Ambient Temp. Rating
40 Degrees C
Frame
NEMA 56J
Amps
5.0 to 5.0/2.5
Standards
NEMA
Nameplate Voltage
208-230/460V AC
Maximum Operating Pressure
175 psi
For Use With Potable Systems
No
Maximum Media Temperature
200 Degrees F
Pump Mounting Position
Vertical/Horizontal
Series Family
E90
Minimum Media Temperature
100 Degrees F
Motor Enclosure Design
Open Drip Proof
Compatible Media Type
Water
Pipe to Flange or Union Connection Type
FNPT
Maximum Flow Rate @ 15 Feet of Head
112 gpm
Maximum Flow Rate @ 30 Feet of Head
75 gpm
Pump Housing Material
Bronze Fitted
Maximum Flow Rate @ 25 Feet of Head
89 gpm
Maximum Flow Rate @ 20 Feet of Head
101 gpm
Maximum RPM
3450
Body Gasket Material
EPR, Carbon, Silicon Carbide
Mounting Orientation
Horizontal, Vertical
Flow Rate - Maximum
135 gpm
Feet of Head - Maximum
40 ft
Media Temperature - Minimum
-10 Degrees F
Operating Pressure - Maximum
175 psi
Connection Standard
Flange
Includes Volute
Volute Included
Media Temperature - Maximum
200 Degrees F
Includes Flange
Flange Included
Pump Casing Material
Cast Iron
For Low Lead Compliance Level
CE

Description

Hydronic Circulating Pump, Compatible Intake Pipe Size 1 1/2 in, Connection Type FNPT, Face to Face Dimension 11 1/2 in, Flange or Union Included Not Applicable, For Use With Potable Systems No, Horsepower 1 1/2 hp, Maximum Feet of Head 40 ft, Maximum Flow Rate @ 10 Feet of Head Not Applicable, Maximum Flow Rate @ 50 Feet of Head Not Applicable, Maximum Flow Rate @ 15 Feet of Head 112 gpm, Maximum Flow Rate @ 1 Foot of Head Not Applicable, Nameplate Voltage 208-230/460V AC, Number of Speeds 1

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.