Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydronic Circulating Pump, 1 1/2 hp, 208V-230V/460V, 3 Phase, Flange Connection

  • Mfr # 179298LF

  • Zoro # G9108416


product price: $2,821.00
/ea
Free Shipping & Returns

Key Features

Voltage
208-240/460V AC
Phase
Three
Horsepower
1 1/2 hp
Inlet/Outlet Size
1-1/4 in
Series
E9025T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
179298LF
Zoro #
G9108416
UPC #
-
Country of Origin
United States

Dimensions

Inlet/Outlet Size
1-1/4 in
Face to Face Dimension
11 in
Overall Height
17.25 in
Overall Width
7.5 in
Overall Length
12.5 in
Manufacturer Warranty Length
1 yr
Compatible Discharge Pipe Size
1 1/4 in
Compatible Intake Pipe Size
1 1/4 in
For Discharge Pipe Diameter
1 1/4 in
For Inlet Pipe Diameter
1 1/4 in

Details

Item
Hydronic Circulating Pump
Voltage
208-240/460V AC
Phase
Three
Horsepower
1 1/2 hp
Series
E9025T
Pump Type
In Line Centrifugal
Number of Speeds
1
Max. GPM @ Head
109 gpm @ 24 ft
Maximum Feet of Head
56 ft
Min. GPM @ Head
12 gpm @ 14 ft
Connection Type
FNPT
Shut-Off
56 ft
Pump Mount
In Line
Drive Type
Direct
Impeller Material
Cast Bronze
Mechanical Seal
EPR/Carbon/Silicon Carbide
Best Efficiency GPM @ Head
49 gpm @ 54 ft
Thermal Protection
yes
Shaft Material
303 Stainless Steel
Amps
8.6 to 8.4/4.2
Standards
NEMA
Compatible Media Type
Water
Series Family
E90
Motor Enclosure Design
Open Drip Proof
Pump Mounting Position
Vertical/Horizontal
Nameplate Voltage
208-230/460V AC
Minimum Media Temperature
100 Degrees F
For Use With Potable Systems
No
Maximum Operating Pressure
175 psi
Maximum Media Temperature
200 Degrees F
Pump Housing Material
Cast Iron
Pipe to Flange or Union Connection Type
FNPT
Maximum Flow Rate @ 50 Feet of Head
50 gpm
Maximum Flow Rate @ 30 Feet of Head
94 gpm
Maximum Flow Rate @ 40 Feet of Head
76 gpm
Maximum Flow Rate @ 20 Feet of Head
110 gpm
Maximum Flow Rate @ 25 Feet of Head
102 gpm
Maximum RPM
3,450 RPM
Includes Flange
Flange Included
Mounting Orientation
Horizontal, Vertical
Media Temperature - Minimum
-10 Degrees F
For Low Lead Compliance Level
CE
Flow Rate - Maximum
110 gpm
Feet of Head - Maximum
56 ft
Connection Standard
Flange
Includes Volute
Volute Included
Pump Casing Material
Cast Iron
Media Temperature - Maximum
200 Degrees F
Operating Pressure - Maximum
175 psi

Description

Hydronic Circulating Pump, Compatible Intake Pipe Size 1 1/4 in, Connection Type FNPT, Face to Face Dimension 11 in, Flange or Union Included Not Applicable, For Use With Potable Systems No, Horsepower 1 1/2 hp, Maximum Feet of Head 56 ft, Maximum Flow Rate @ 10 Feet of Head Not Applicable, Maximum Flow Rate @ 50 Feet of Head 50 gpm, Maximum Flow Rate @ 15 Feet of Head Not Applicable, Maximum Flow Rate @ 1 Foot of Head Not Applicable, Nameplate Voltage 208-230/460V AC, Number of Speeds 1

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.