Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydronic Circulating Pump, 1 hp, 115V/230V, 1 Phase, Flange Connection

  • Mfr # 105121

  • Zoro # G2353815


product price: $5,115.99
/ea
Free Shipping & Returns

Key Features

Voltage
115/240V AC
Phase
Single
Horsepower
1 hp
Series
PD38S
Inlet/Outlet Size
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105121
Zoro #
G2353815
UPC #
683328209388
Country of Origin
United States

Dimensions

Inlet/Outlet Size
3 in
Face to Face Dimension
14 1/2 in
Overall Length
24 in
Overall Width
10.13 in
Manufacturer Warranty Length
1 yr
Compatible Intake Pipe Size
3 in
Compatible Discharge Pipe Size
3 in
For Discharge Pipe Diameter
3 in
For Inlet Pipe Diameter
3 in

Details

Item
Hydronic Circulating Pump
Voltage
115/240V AC
Phase
Single
Horsepower
1 hp
Series
PD38S
Pump Type
3-Piece
Number of Speeds
1
Max. GPM @ Head
32 gpm @ 10 ft
Maximum Feet of Head
31 ft
Min. GPM @ Head
32 gpm @ 20 ft
Connection Type
Flange
Shaft Material
Carbon/Ceramic
Drive Type
Direct
Best Efficiency GPM @ Head
100 gpm @ 25 ft
Pump Mount
Cast Iron or Brass
Loop Configuration
Closed
Amps
4.5/9.8 A
Impeller Material
Steel
Includes
Auto Thermal Protection
Thermal Protection
Auto
Standards
CSA Certified, UL Listed
Maximum Flow Rate @ 30 Feet of Head
0 gpm
Maximum Media Temperature
225 Degrees F
Flange or Union Included
Yes
Maximum RPM
1,725 RPM
Motor Enclosure Design
Open Drip Proof
Maximum Flow Rate @ 1 Feet of Head
143 gpm
For Use With Potable Systems
Yes
Maximum Flow Rate @ 20 Feet of Head
122 gpm
Compatible Media Type
Oil
Nameplate Voltage
115/230V AC
Maximum Flow Rate @ 25 Feet of Head
100 gpm
Maximum Operating Pressure
125 psi
Frequency
60 Hz
Maximum Flow Rate @ 15 Feet of Head
143 gpm
Pump Housing Material
Cast Iron
Series Family
Series PD
Includes Flange
Flange Included
Connection Standard
Flange
Operating Pressure - Maximum
125 psi
Flow Rate - Maximum
145 gpm
Revolutions Per Minute - Maximum
1,725 RPM
Full Load Current
4.5/9.8 A
For Low Lead Compliance Level
EX
Media Temperature - Maximum
225 Degrees F
Pump Casing Material
Cast Iron
Media Temperature - Minimum
14 Degrees F
Feet of Head - Maximum
31 ft
Includes Volute
Volute Included

Description

Hydronic Circulating Pump, Compatible Intake Pipe Size 3 in, Connection Type Flange, Face to Face Dimension 14 1/2 in, Flange or Union Included Yes, For Use With Potable Systems Yes, Horsepower 1 hp, Maximum Feet of Head 31 ft, Maximum Flow Rate @ 15 Feet of Head 143 gpm, Nameplate Voltage 115/230V AC, Number of Speeds 1, Phase Single, Pump Type 3-Piece, Series Family Series PD, Maximum Flow Rate @ 20 Feet of Head 122 gpm, Maximum Flow Rate @ 25 Feet of Head 100 gpm

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.