Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydronic Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection

  • Mfr # 102208LF

  • Zoro # G2910223


product price: $2,545.90
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Horsepower
1/6 hp
Inlet/Outlet Size
3/4 in to 1-1/2 in
Series
PR-AB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102208LF
Zoro #
G2910223
UPC #
683328225234
Country of Origin
United States

Dimensions

Inlet/Outlet Size
3/4 in to 1-1/2 in
Face to Face Dimension
8 1/2 in
Overall Width
8.5 in
Overall Length
15.25 in
Compatible Intake Pipe Size
3/4 in, 1 in, 1 1/4 in, 1 1/2 in
Manufacturer Warranty Length
1 yr
Compatible Discharge Pipe Size
3/4 in, 1 in, 1 1/4 in, 1 1/2 in
For Inlet Pipe Diameter
3/4 in, 1 in, 1 1/4 in, 1 1/2 in
For Discharge Pipe Diameter
3/4 in, 1 in, 1 1/4 in, 1 1/2 in

Details

Item
Circulating Pump
Voltage
115V AC
Phase
Single
Horsepower
1/6 hp
Series
PR-AB
Pump Type
3-Piece
Number of Speeds
1
Max. GPM @ Head
29 gpm @ 1 ft
Maximum Feet of Head
18 ft
Min. GPM @ Head
13 gpm @ 15 ft
Connection Type
Flange
Impeller Material
Steel
Thermal Protection
yes
Drive Type
Direct
Amps
1.9 A
Shaft Material
Carbon/Ceramic
Pump Mount
Bronze
Best Efficiency GPM @ Head
18 gpm @ 12 ft
Loop Configuration
Open
Mechanical Seal
Bell and Gossett Motor
Shut-Off
18 ft
Frequency
60 Hz
Maximum Flow Rate @ 15 Feet of Head
13 gpm
Maximum Flow Rate @ 1 Feet of Head
29 gpm
For Use With Potable Systems
Yes
Maximum Operating Pressure
125 psi
Maximum Flow Rate @ 10 Feet of Head
22 gpm
Flange or Union Included
No
Nameplate Voltage
115V AC
Pump Housing Material
Bronze
Compatible Media Type
Water
Maximum Media Temperature
225 Degrees F
Maximum RPM
1,725 RPM
Maximum Flow Rate @ 50 Feet of Head
[DELETE]
Series Family
Series PR
Maximum Flow Rate @ 5 Feet of Head
27 gpm
Revolutions Per Minute - Maximum
1,725 RPM
Includes Volute
Volute Included
Full Load Current
1.9 A
Operating Pressure - Maximum
125 psi
For Low Lead Compliance Level
CE
Media Temperature - Maximum
225 Degrees F
Connection Standard
Flange
Motor Enclosure Design
Open Drip Proof
Flow Rate - Maximum
30 gpm
Media Temperature - Minimum
14 Degrees F
Pump Casing Material
Bronze
Feet of Head - Maximum
18 ft
Includes Flange
No Flange Included

Description

Circulating Pump, Compatible Intake Pipe Size 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, Connection Type Flange, Face to Face Dimension 8 1/2 in, Flange or Union Included No, For Use With Potable Systems Yes, Horsepower 1/6 hp, Maximum Feet of Head 18 ft, Maximum Flow Rate @ 10 Feet of Head 22 gpm, Maximum Flow Rate @ 15 Feet of Head 13 gpm, Maximum Flow Rate @ 1 Foot of Head 29 gpm, Nameplate Voltage 115V AC, Number of Speeds 1, Phase Single, Pump Type 3-Piece, Series Family Series PR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.