Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydronic Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection

  • Mfr # 102217LF

  • Zoro # G3306904


product price: $2,765.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Horsepower
1/6 hp
Series
2 BNFI
Inlet/Outlet Size
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102217LF
Zoro #
G3306904
UPC #
683328225258
Country of Origin
United States

Dimensions

Inlet/Outlet Size
2 in
Face to Face Dimension
8 1/2 in
Manufacturer Warranty Length
1 yr
Overall Width
8.5 in
Compatible Discharge Pipe Size
2 in
Compatible Intake Pipe Size
2 in
Overall Length
16.63 in
For Inlet Pipe Diameter
2 in
For Discharge Pipe Diameter
2 in

Details

Item
Circulating Pump
Voltage
115V AC
Phase
Single
Horsepower
1/6 hp
Series
2 BNFI
Pump Type
3-Piece
Number of Speeds
1
Max. GPM @ Head
71 gpm @ 1 ft
Maximum Feet of Head
10 ft
Min. GPM @ Head
35 gpm @ 9 ft
Connection Type
Flange
Loop Configuration
Open
Drive Type
Direct
Impeller Material
Steel
Shut-Off
10 ft
Best Efficiency GPM @ Head
40 gpm @ 8 ft
Includes
Mounting Hardware
Mechanical Seal
Bell and Gossett Motor
Shaft Material
Carbon/Ceramic
Amps
1.9 A
Pump Mount
Noryl(R)
Thermal Protection
yes
Standards
CSA Certified, UL Listed
Frequency
60 Hz
Maximum Flow Rate @ 10 Feet of Head
0 gpm
Maximum Flow Rate @ 15 Feet of Head
0 gpm
Motor Enclosure Design
Open Drip Proof
Compatible Media Type
Oil
Nameplate Voltage
115V AC
Maximum Flow Rate @ 5 Feet of Head
57 gpm
Pump Housing Material
Bronze
For Use With Potable Systems
Yes
Maximum RPM
1,725 RPM
Flange or Union Included
Yes
Maximum Flow Rate @ 50 Feet of Head
[DELETE]
Maximum Operating Pressure
125 psi
Maximum Media Temperature
225 Degrees F
Series Family
Series 2
Maximum Flow Rate @ 1 Feet of Head
79 gpm
For Low Lead Compliance Level
CE
Full Load Current
1.9 A
Media Temperature - Maximum
225 Degrees F
Includes Volute
Volute Included
Operating Pressure - Maximum
125 psi
Connection Standard
Flange
Includes Flange
Flange Included
Flow Rate - Maximum
75 gpm
Media Temperature - Minimum
14 Degrees F
Revolutions Per Minute - Maximum
1,725 RPM
Pump Casing Material
Bronze
Feet of Head - Maximum
10 ft

Description

Circulating Pump, Compatible Intake Pipe Size 2 in, Connection Type Flange, Face to Face Dimension 8 1/2 in, Flange or Union Included Yes, For Use With Potable Systems Yes, Horsepower 1/6 hp, Maximum Feet of Head 10 ft, Maximum Flow Rate @ 10 Feet of Head 0 gpm, Maximum Flow Rate @ 1 Foot of Head 79 gpm, Nameplate Voltage 115V AC, Number of Speeds 1, Phase Single, Pump Type 3-Piece, Series Family Series 2, Maximum Flow Rate @ 5 Feet of Head 57 gpm, Series 2 BNFI, Amps 1.9 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.