Shop GOULDS

Booster Pump, 2 hp, 208 to 240/480V AC, 3 Phase, 1-1/4 in NPT Inlet Size, 5 Stage

  • Mfr # 5HM05N15T6PBQE

  • Zoro # G6293248


product price: 
$
1,998.79
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Booster Pump
HP - Pumps
2 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Inlet Size - Pumps
1-1/4 in NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5HM05N15T6PBQE
Zoro #
G6293248
UPC #
697666804921
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1-1/4 in NPT
Outlet Size - Pumps
1 in NPT
Length
17 59/64 in
Width
6 1/2 in
Overall Height
9.13 in
Intake Size
1 1/4 in
Overall Width
5.91 in
Compatible Discharge Pipe Size
1 in
Compatible Intake Pipe Size
1 1/4 in
Overall Length
16.93 in
Inlet Diameter
1 1/4 in
Cord Length
20 ft
Manufacturer Warranty Length
1 yr
Wire Rope Length
16.93 in

Details

Booster Pump Type
Booster Pump
Item
Booster Pump
HP - Pumps
2 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Number of Stages - Pumps
5
Max. Pressure - Pumps
147 psi
Housing Material - Pumps
Stainless Steel
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Max. Pressure
147 psi
Motor Enclosure
Totally Enclosed Fan Cooled (TEFC)
HP
2
Motor RPM
3500
Stages
5
Inlet (In.)
1-1/4
Hz
60
Outlet
1"
Phase
Three
Amps
6.8 A
Housing Material
316L Stainless Steel
Agency Compliance
cURus
Voltage
208-230/460
Impeller Material
Stainless Steel
Seal Material
Carbon/EPDM/Silicon Carbide
Flow Rate @ 70 psi
44 gpm
Maximum Flow Rate
45 gpm
Flow Rate @ 60 psi
44 gpm
Flow Rate @ 80 psi
44 gpm
Mounting Orientation
Horizontal
Series
e-HM
Minimum Flow Rate
10 gpm
Maximum RPM
3,500 RPM
Feet of Head (Minimum)
25 ft of head
For Use With Potable Systems
No
Motor Ambient Temperature (Minimum)
-15 Degrees F
Horsepower
2 hp
Frequency
60 Hz
Maximum Media Temperature
248 Degrees F
Intake Type
NPT
Minimum Media Temperature
-20 Degrees F
Discharge Type
NPT
Shut Off Pressure (Maximum)
145 psi
Flow Rate @ 90 psi
44 gpm
Standards
CAN 22.2, CSA Certified, UL778
Motor Frame Designation
80
Compatible with Media Type
Water
Maximum Feet of Head
182 ft of head
Number of Stages
5
Pumping Application
Circulation of Hot and Cold Liquids for Heating, Cooling and Conditioning Systems, Food and Beverage Industries, Handling of Moderately Aggressive Liquids, Pressure Boosting and Water Supply Systems, Washing and Cleaning Industry Including Vehicles Washing, Water Treatment
Flow Rate @ 50 psi
44 gpm
Pump Housing Material
Stainless Steel
Nameplate Voltage
208-230/460V AC
Motor Ambient Temperature (Maximum)
50 Degrees F
Flow Rate - Minimum
10 gpm
Thermal Protection
Auto
Feet of Head - Minimum
25 ft
Installation
Floor Standing
Motor Ambient Temperature - Maximum
248 Degrees F
Media Temperature - Minimum
-20 Degrees F
Inlet Standard
NPT
Motor Ambient Temperature - Minimum
-50 Degrees F
Duty Cycle
Continuous
Shut Off Pressure - Maximum
145 psi
Priming
Self-Priming
Motor Enclosure Design
Totally Enclosed Fan Cooled
Revolutions Per Minute - Maximum
3,500 RPM
Flow Rate - Maximum
45 gpm
Media Temperature - Maximum
248 Degrees F
Feet of Head - Maximum
182 ft
Impeller Design
Closed
Electrical Connection Type
Plug-In
Discharge Standard
NPT
Full Load Current
6.8 A
Pump Technology
Centrifugal
Case Pressure - Maximum
147 psi
Pump Casing Material
Stainless Steel

Description

Booster Pump, Phase Three, Pump Housing Material Stainless Steel, Motor Enclosure Totally Enclosed Fan Cooled, Horsepower 2 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 50 psi 44 gpm, Flow Rate @ 60 psi 44 gpm, Flow Rate @ 70 psi 44 gpm, Flow Rate @ 80 psi 44 gpm, Flow Rate @ 90 psi 44 gpm, Shut Off Pressure (Maximum) 145 psi, Compatible Intake Pipe Size 1 1/4 in, Compatible Discharge Pipe Size 1 in, Intake Type NPT, Mounting Orientation Horizontal, For Use With Potable Systems No

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.