Zoro Homepage

Hydronic Circulating Pump, 3 hp, 115/208-230, 1 Phase, Flange Connection

  • Mfr # 179275LF

  • Zoro # G9108206


product price: $2,759.99
/ea
Free Shipping & Returns

Key Features

HP
3 hp
Voltage
208-240V AC
Phase
Single
Housing Material
Bronze Fitted
Phase - Pumps
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
179275LF
Zoro #
G9108206
UPC #
-
Country of Origin
United States

Dimensions

Inlet/Outlet Size
1-1/4 in
Length
11 in
Width
7 1/2 in
Manufacturers Warranty Length
1 yr
Height
17 3/4 in
Face to Face Dimension
11 in
Overall Height
17.75 in
Overall Width
7.5 in
Overall Length
12.5 in
Manufacturer Warranty Length
1 yr
Compatible Intake Pipe Size
1 1/4 in
Compatible Discharge Pipe Size
1 1/4 in
For Inlet Pipe Diameter
1 1/4 in
For Discharge Pipe Diameter
1 1/4 in

Details

Item
Hydronic Circulating Pump
HP
3 hp
Voltage
208-240V AC
Phase
Single
Housing Material
Bronze Fitted
Phase - Pumps
1
Horsepower
3 hp
Series
E9027S
Pump Type
Closed Couple In Line Centrifugal Pump
Connection Style
Flange
Number of Speeds
1
Max. GPM @ Head
141 gpm @ 40 ft
Maximum Feet of Head
91 ft
Connection Type
FNPT
Outlet
1-1/4"
Motor Type
56J
Frame
NEMA 56J
Shaft Material
Stainless Steel
Amps
14.0 to 12.8
Bearing Type
Double Ball
Shut-Off
91 ft
Seal Material
EPR, Carbon, Silicon Carbide
Voltage - Pumps
115/208 to 230V AC
Housing Material - Pumps
Bronze Fitted
HVAC Circulating Pump Type
Hydronic Circulating Pump
Inlet (In.)
1-1/4
Duty
Continuous
Motor Ambient Temp. Rating
40 Degrees C
Inlet
1-1/4"
Max. Pressure
175 psi
Motor Enclosure
ODP
Motor RPM
3450
Impeller Type
Closed
Impeller Material
ASTM
Hz
60
Standards
NEMA
For Use With
Hydronic Systems
Maximum Media Temperature
200 Degrees F
For Use With Potable Systems
No
Compatible Media Type
Water
Minimum Media Temperature
100 Degrees F
Maximum Operating Pressure
175 psi
Nameplate Voltage
208-230V AC
Pump Mounting Position
Vertical/Horizontal
Motor Enclosure Design
Open Drip Proof
Series Family
E90
Pipe to Flange or Union Connection Type
FNPT
Maximum Flow Rate @ 40 Feet of Head
141 gpm
Maximum Flow Rate @ 50 Feet of Head
128 gpm
Media Temperature - Minimum
-10 Degrees F
Mounting Orientation
Horizontal, Vertical
For Low Lead Compliance Level
CE
Operating Pressure - Maximum
175 psi
Includes Flange
Flange Included
Feet of Head - Maximum
91 ft
Pump Casing Material
Cast Iron
Media Temperature - Maximum
200 Degrees F
Flow Rate - Maximum
140 gpm
Connection Standard
Flange
Includes Volute
Volute Included

Description

Hydronic Circulating Pump, Compatible Intake Pipe Size 1 1/4 in, Connection Type FNPT, Face to Face Dimension 11 in, Flange or Union Included Not Applicable, For Use With Potable Systems No, Horsepower 3 hp, Maximum Feet of Head 91 ft, Maximum Flow Rate @ 10 Feet of Head Not Applicable, Maximum Flow Rate @ 50 Feet of Head 128 gpm, Maximum Flow Rate @ 15 Feet of Head Not Applicable, Maximum Flow Rate @ 1 Foot of Head Not Applicable, Nameplate Voltage 208-230V AC, Number of Speeds 1, Phase Single

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.