Zoro Homepage

Hydronic Circulating Pump, 3 hp, 208 to 230/460, 3 Phase, Flange Connection

  • Mfr # 179307LF

  • Zoro # G9108504


product price: $4,312.99
/ea
Free Shipping & Returns

Key Features

Voltage
208-240/460V AC
Phase
Three
Horsepower
3 hp
Inlet/Outlet Size
2 in
Series
E9034T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
179307LF
Zoro #
G9108504
UPC #
-
Country of Origin
United States

Dimensions

Inlet/Outlet Size
2 in
Face to Face Dimension
11 1/2 in
Overall Height
18.75 in
Overall Width
8 in
Overall Length
13.13 in
Compatible Intake Pipe Size
2 in
Compatible Discharge Pipe Size
2 in
Manufacturer Warranty Length
1 yr
For Inlet Pipe Diameter
2 in
For Discharge Pipe Diameter
2 in

Details

Item
Hydronic Circulating Pump
Voltage
208-240/460V AC
Phase
Three
Horsepower
3 hp
Series
E9034T
Pump Type
In Line Centrifugal
Number of Speeds
1
Max. GPM @ Head
215 gpm @ 27 ft
Maximum Feet of Head
57 ft
Min. GPM @ Head
26 gpm @ 13 ft
Connection Type
FNPT
Shaft Material
303 Stainless Steel
Impeller Material
Cast Bronze
Mechanical Seal
EPR/Carbon/Silicon Carbide
Drive Type
Direct
Shut-Off
57 ft
Best Efficiency GPM @ Head
104 gpm @ 53 ft
Thermal Protection
yes
Pump Mount
In Line
Amps
8.6 to 8.4/4.2
Standards
NEMA
Motor Enclosure Design
Open Drip Proof
Compatible Media Type
Water
Series Family
E90
Nameplate Voltage
208-230/460V AC
For Use With Potable Systems
No
Pump Mounting Position
Vertical/Horizontal
Minimum Media Temperature
100 Degrees F
Maximum Media Temperature
200 Degrees F
Maximum Operating Pressure
175 psi
Pipe to Flange or Union Connection Type
FNPT
Maximum Flow Rate @ 50 Feet of Head
124 gpm
Pump Housing Material
Bronze Fitted
Maximum Flow Rate @ 30 Feet of Head
209 gpm
Maximum Flow Rate @ 40 Feet of Head
173 gpm
Maximum RPM
3,450 RPM
Media Temperature - Maximum
200 Degrees F
Includes Volute
Volute Included
Media Temperature - Minimum
-10 Degrees F
Connection Standard
Flange
Includes Flange
Flange Included
Operating Pressure - Maximum
175 psi
Flow Rate - Maximum
240 gpm
Feet of Head - Maximum
57 ft
For Low Lead Compliance Level
CE
Mounting Orientation
Horizontal, Vertical
Pump Casing Material
Cast Iron

Description

Hydronic Circulating Pump, Compatible Intake Pipe Size 2 in, Connection Type FNPT, Face to Face Dimension 11 1/2 in, Flange or Union Included Not Applicable, For Use With Potable Systems No, Horsepower 3 hp, Maximum Feet of Head 57 ft, Maximum Flow Rate @ 10 Feet of Head Not Applicable, Maximum Flow Rate @ 50 Feet of Head 124 gpm, Maximum Flow Rate @ 15 Feet of Head Not Applicable, Maximum Flow Rate @ 1 Foot of Head Not Applicable, Nameplate Voltage 208-230/460V AC, Number of Speeds 1

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.