Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydronic Circulating Pump, 3/4 hp, 115/208 to 230, 1 Phase, Flange Connection

  • Mfr # 179266LF

  • Zoro # G9108127


product price: $2,439.50
/ea
Free Shipping & Returns

Key Features

Voltage
115/208-240V AC
Phase
Single
Horsepower
3/4 hp
Inlet/Outlet Size
3 in
Series
E9017S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
179266LF
Zoro #
G9108127
UPC #
-
Country of Origin
United States

Dimensions

Inlet/Outlet Size
3 in
Face to Face Dimension
12 in
Overall Length
14.13 in
Overall Height
17.5 in
Overall Width
8 in
Manufacturer Warranty Length
1 yr
Compatible Intake Pipe Size
3 in
Compatible Discharge Pipe Size
3 in
For Inlet Pipe Diameter
3 in
For Discharge Pipe Diameter
3 in

Details

Item
Hydronic Circulating Pump
Voltage
115/208-240V AC
Phase
Single
Horsepower
3/4 hp
Series
E9017S
Pump Type
In Line Centrifugal
Number of Speeds
1
Max. GPM @ Head
185 gpm @ 8 ft
Maximum Feet of Head
22 ft
Min. GPM @ Head
26 gpm @ 4 ft
Connection Type
FNPT
Pump Mount
In Line
Thermal Protection
yes
Shut-Off
22 ft
Shaft Material
303 Stainless Steel
Best Efficiency GPM @ Head
103 gpm @ 17 ft
Mechanical Seal
EPR/Carbon/Silicon Carbide
Drive Type
Direct
Amps
6.1 to 6.2/12.5
Impeller Material
Cast Bronze
Standards
NEMA
For Use With Potable Systems
No
Minimum Media Temperature
100 Degrees F
Pump Mounting Position
Vertical/Horizontal
Maximum Operating Pressure
175 psi
Series Family
E90
Nameplate Voltage
115/208 - 230V AC
Maximum Media Temperature
200 Degrees F
Compatible Media Type
Water
Motor Enclosure Design
Open Drip Proof
Pipe to Flange or Union Connection Type
FNPT
Maximum Flow Rate @ 10 Feet of Head
171 gpm
Maximum Flow Rate @ 15 Feet of Head
130 gpm
Pump Housing Material
Bronze Fitted
Maximum Flow Rate @ 20 Feet of Head
68 gpm
Maximum RPM
1,725 RPM
Flow Rate - Maximum
185 gpm
Connection Standard
Flange
Includes Flange
Flange Included
Operating Pressure - Maximum
175 psi
Mounting Orientation
Horizontal, Vertical
Includes Volute
Volute Included
For Low Lead Compliance Level
CE
Feet of Head - Maximum
22 ft
Media Temperature - Minimum
-10 Degrees F
Pump Casing Material
Cast Iron
Media Temperature - Maximum
200 Degrees F

Description

Hydronic Circulating Pump, Compatible Intake Pipe Size 3 in, Connection Type FNPT, Face to Face Dimension 12 in, Flange or Union Included Not Applicable, For Use With Potable Systems No, Horsepower 3/4 hp, Maximum Feet of Head 22 ft, Maximum Flow Rate @ 10 Feet of Head 171 gpm, Maximum Flow Rate @ 50 Feet of Head Not Applicable, Maximum Flow Rate @ 15 Feet of Head 130 gpm, Maximum Flow Rate @ 1 Foot of Head Not Applicable, Nameplate Voltage 115/208 - 230V AC, Number of Speeds 1, Phase Single

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.