Zoro Homepage

Hydronic Circulating Pump, 5 hp, 208 to 230/460, 3 Phase, Flange Connection

  • Mfr # 179310LF

  • Zoro # G9108531


product price: $3,817.80
/ea
Free Shipping & Returns

Key Features

Voltage
208-240/460V AC
Phase
Three
Horsepower
5 hp
Inlet/Outlet Size
3 in
Series
E9037T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
179310LF
Zoro #
G9108531
UPC #
-
Country of Origin
United States

Dimensions

Inlet/Outlet Size
3 in
Face to Face Dimension
12 in
Overall Height
21.81 in
Overall Length
14.13 in
Overall Width
8 in
Compatible Intake Pipe Size
3 in
Manufacturer Warranty Length
1 yr
Compatible Discharge Pipe Size
3 in
For Discharge Pipe Diameter
3 in
For Inlet Pipe Diameter
3 in

Details

Item
Hydronic Circulating Pump
Voltage
208-240/460V AC
Phase
Three
Horsepower
5 hp
Series
E9037T
Pump Type
In Line Centrifugal
Number of Speeds
1
Max. GPM @ Head
315 gpm @ 33 ft
Maximum Feet of Head
72 ft
Min. GPM @ Head
51 gpm @ 14 ft
Connection Type
FNPT
Drive Type
Direct
Shaft Material
303 Stainless Steel
Mechanical Seal
EPR/Carbon/Silicon Carbide
Pump Mount
In Line
Best Efficiency GPM @ Head
205 gpm @ 56 ft
Thermal Protection
yes
Impeller Material
Cast Bronze
Shut-Off
72 ft
Amps
6.5 to 13.0/13.7
Standards
NEMA
Pump Mounting Position
Vertical/Horizontal
Compatible Media Type
Water
Nameplate Voltage
208-230/460V AC
Series Family
E90
Minimum Media Temperature
100 Degrees F
For Use With Potable Systems
No
Motor Enclosure Design
Open Drip Proof
Maximum Media Temperature
200 Degrees F
Maximum Operating Pressure
175 psi
Pipe to Flange or Union Connection Type
FNPT
Maximum Flow Rate @ 40 Feet of Head
288 gpm
Maximum Flow Rate @ 50 Feet of Head
239 gpm
Pump Housing Material
Bronze Fitted
Maximum RPM
3,450 RPM
Flow Rate - Maximum
310 gpm
Includes Volute
Volute Included
Connection Standard
Flange
Pump Casing Material
Cast Iron
Feet of Head - Maximum
72 ft
Media Temperature - Maximum
200 Degrees F
For Low Lead Compliance Level
CE
Mounting Orientation
Horizontal, Vertical
Operating Pressure - Maximum
175 psi
Includes Flange
Flange Included
Media Temperature - Minimum
-10 Degrees F

Description

Hydronic Circulating Pump, Compatible Intake Pipe Size 3 in, Connection Type FNPT, Face to Face Dimension 12 in, Flange or Union Included Not Applicable, For Use With Potable Systems No, Horsepower 5 hp, Maximum Feet of Head 72 ft, Maximum Flow Rate @ 10 Feet of Head Not Applicable, Maximum Flow Rate @ 50 Feet of Head 239 gpm, Maximum Flow Rate @ 15 Feet of Head Not Applicable, Maximum Flow Rate @ 1 Foot of Head Not Applicable, Nameplate Voltage 208-230/460V AC, Number of Speeds 1, Phase Three

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.