Shop GOULDS

Booster Pump, 1 1/2 hp, 208 to 240/480V AC, 3 Phase, 1-1/4 in NPT Inlet Size, 4 Stage

  • Mfr # 5HM04N11T6PBQE

  • Zoro # G6293257


product price: 
$
2,003.99
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Booster Pump
HP - Pumps
1 1/2 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Inlet Size - Pumps
1-1/4 in NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5HM04N11T6PBQE
Zoro #
G6293257
UPC #
697666793904
Country of Origin
United States
Item
Booster Pump
Booster Pump Type
Booster Pump
HP - Pumps
1 1/2 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Number of Stages - Pumps
4
Max. Pressure - Pumps
147 psi
Housing Material - Pumps
Stainless Steel
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Voltage
208-230/460
Phase
Three
Best Efficiency GPM @ Head
30 @ 120 ft
Outlet
1"
Motor Enclosure
Totally Enclosed Fan Cooled (TEFC)
Impeller Material
Stainless Steel
Max. Pressure
147 psi
Housing Material
316L Stainless Steel
Stages
4
Hz
60
Inlet (In.)
1
Agency Compliance
cURus
HP
1-1/2
Motor RPM
3500
Amps
4.8 A
Seal Material
Carbon/EPDM/Silicon Carbide
Shut Off Pressure (Maximum)
145 psi
Horsepower
1 1/2 hp
Flow Rate @ 50 psi
44 gpm
Nameplate Voltage
208-230/460V AC
For Use With Potable Systems
No
Standards
CAN 22.2, CSA Certified, UL778
Flow Rate @ 90 psi
44 gpm
Flow Rate @ 70 psi
44 gpm
Motor Ambient Temperature (Maximum)
50 Degrees F
Feet of Head (Minimum)
25 ft of head
Pumping Application
Circulation of Hot and Cold Liquids for Heating, Cooling and Conditioning Systems, Food and Beverage Industries, Handling of Moderately Aggressive Liquids, Pressure Boosting and Water Supply Systems, Washing and Cleaning Industry Including Vehicles Washing, Water Treatment
Discharge Type
NPT
Minimum Media Temperature
-20 Degrees F
Maximum RPM
3,500 RPM
Best Efficiency Pressure
120 psi
Flow Rate @ 60 psi
44 gpm
Frequency
60 Hz
Intake Type
NPT
Compatible with Media Type
Water
Minimum Flow Rate
10 gpm
Maximum Flow Rate
45 gpm
Flow Rate @ 80 psi
44 gpm
Number of Stages
4
Motor Frame Designation
80
Pump Housing Material
Stainless Steel
Maximum Feet of Head
142 ft of head
Motor Ambient Temperature (Minimum)
-15 Degrees F
Mounting Orientation
Horizontal
Series
e-HM
Maximum Media Temperature
248 Degrees F
Motor Enclosure Design
Totally Enclosed Fan Cooled
Thermal Protection
Auto
Revolutions Per Minute - Maximum
3,500 RPM
Flow Rate - Minimum
10 gpm
Discharge Standard
NPT
Media Temperature - Minimum
-20 Degrees F
Pump Casing Material
Stainless Steel
Shut Off Pressure - Maximum
145 psi
Inlet Standard
NPT
Feet of Head - Minimum
25 ft
Pump Technology
Centrifugal
Full Load Current
4.8 A
Electrical Connection Type
Plug-In
Motor Ambient Temperature - Minimum
-50 Degrees F
Flow Rate - Maximum
45 gpm
Media Temperature - Maximum
248 Degrees F
Feet of Head - Maximum
142 ft
Impeller Design
Closed
Priming
Self-Priming
Duty Cycle
Continuous
Installation
Floor Standing
Case Pressure - Maximum
147 psi
Motor Ambient Temperature - Maximum
248 Degrees F

Description

Booster Pump, Phase Three, Pump Housing Material Stainless Steel, Motor Enclosure Totally Enclosed Fan Cooled, Horsepower 1 1/2 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 50 psi 44 gpm, Flow Rate @ 60 psi 44 gpm, Flow Rate @ 70 psi 44 gpm, Flow Rate @ 80 psi 44 gpm, Flow Rate @ 90 psi 44 gpm, Shut Off Pressure (Maximum) 145 psi, Compatible Intake Pipe Size 1 1/4 in, Compatible Discharge Pipe Size 1 in, Intake Type NPT, Mounting Orientation Horizontal, For Use With Potable Systems No

Ratings & reviews