Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IsolationFlange, CastIron, NPT, 21/2in, PK2

  • Mfr # 101219

  • Zoro # G507197224


product price: $200.99
/pk 2, $100.50/ea
Free Shipping & Returns

Key Features

Standards
CSA Certified
Includes
Fasteners
Compatible with Manufacturer Model Number
Ecocirc Xlb 15-75, PL-130B, PL-75B
Flange Material
Iron
Maximum Ambient Temperature
250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101219
Zoro #
G507197224
UPC #
-
Country of Origin
India

Dimensions

Compatible Pipe Size
2 1/2 in
For Pipe Diameter
2 1/2 in

Details

Item
Isolation Flange
Standards
CSA Certified
Includes
Fasteners
Compatible with Manufacturer Model Number
Ecocirc Xlb 15-75, PL-130B, PL-75B
Flange Material
Iron
Maximum Ambient Temperature
250 Degrees F
Compatible with Pump Type
3-Piece Circulators
For Use With Potable Systems
No
Flange Type
Isolation
Compatible with Series
Ecocirc XL, PL
Compatible with Brand
Bell & Gossett
Number of Mounting Holes
2
Compatible with Series Family
Ecocirc Xlb, PL
Flange to Pipe Connection Type
NPT
Compatible Manufacturer Part Number
Ecocirc Xlb 15-75, PL-130B, PL-75B
Compatible Manufacturer Model Number
Ecocirc Xlb 15-75, PL-130B, PL-75B
For Use With Mfr. Model Number
Ecocirc Xlb 15-75, PL-130B, PL-75B
Compatible with Manufacturer Model No.
Ecocirc Xlb 15-75, PL-130B, PL-75B
Compatible with Mfr. Model No.
Ecocirc Xlb 15-75, PL-130B, PL-75B
For Use with Mfr Model Number
Ecocirc Xlb 15-75, PL-130B, PL-75B
Compatible Pump Manufacturer Part Number
Ecocirc Xlb 15-75, PL-130B, PL-75B
Compatible Mfr. Model Number
Ecocirc Xlb 15-75, PL-130B, PL-75B
Ambient Temperature - Maximum
250 Degrees F
Product Type
Flange
For Pipe Connection Standard
NPT
Operating Pressure - Maximum
150 psi
Number of Flanges Included
2

Description

Isolation Flange, Compatible Pipe Size 2 1/2 in, Compatible with Brand Bell & Gossett, Compatible with Series Ecocirc XL, PL, Compatible with Series Family Ecocirc Xlb, PL, Flange to Pipe Connection Type NPT, For Use With Potable Systems No, Flange Type Isolation, Number of Mounting Holes 2, Valve Type Not Applicable, Compatible with Manufacturer Model Number Ecocirc Xlb 15-75, PL-130B, PL-75B, Compatible with Pump Type 3-Piece Circulators, Flange Gasket Material Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.