Shop BELL & GOSSETT

Pool and Spa Pump Motor, 48Y

  • Mfr # 169233
  • Zoro # G7464690

product price: 
$
2,596.99
/ea
Free Shipping & Returns

Key Features

Ins. Class
B3
Voltage
208V AC to 230V AC, 460V AC
Motor Application
Pump
Motor Mounting Type
Cradle Base
Motor Mounting Position
Horizontal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
169233
Zoro #
G7464690
UPC #
-
Country of Origin
United States
Item
Pool and Spa Pump Motor
Ins. Class
B3
Voltage
208V AC to 230V AC, 460V AC
Motor Application
Pump
Motor Mounting Type
Cradle Base
Motor Mounting Position
Horizontal
No. of Speeds
1
Nameplate RPM
1,750
Frame
48Y
Max. Ambient Temp.
40 Degrees C
Motor Bearings
Ball
Hz
50/60 Hz
Motor Design
Three-Phase
Motor Sub Application
Pool and Spa Pump
Motor Enclosure Design
Open Air-Over
Motor Shaft Rotation
CW/CCW
HP
1
Phase
Three
Full Load Amps
3.4/1.7 A
Usable @ 208V
Usable at 208V
Series
Series e-60
Usable @ 200V
Not Usable at 200V
Weight
26 lb
Inverter Rated
Not Inverter Rated
For Pump Number
Be612S, Be612T, Be614S, Be614T, e612S, e612T, e614S, e614T, e616S, e616T, e623S, e623T, e624S, e624T
Number of Wires
9
Full Load Current @ 60 Hz
3.4/1.7 A
Product Type
Pump Motor
Bearing Type
Ball
Motor Enclosure Type
Open Air Over
Nameplate Service Factor @ 60 Hz
1.25
Insulation Class
B
Sub Application
Pool and Spa Pump
Application
Pump
Includes Low Temperature Monitor
Low Temperature Monitor Not Included
Mounting Position
Horizontal
Frequency
60/50 Hz
Number of Speeds
1
Ambient Temperature - Maximum
40 Degrees C
Nameplate Voltage @ 60 Hz
208-230/460V AC
Nameplate RPM @ 60 Hz
1,750 RPM
Nameplate Horsepower @ 60 Hz
1 hp

Dimensions

Frame Size
48Y
Body Diameter
5.6 in

Description

Pool Pump Motor, For Pump Number Be612S, Be612T, Be614S, Be614T, e612S, e612T, e614S, e614T, e616S, e616T, e623S, e623T, e624S, e624T, Frame 48Y, Hz 60/50 Hz, Full Load Amps 3.4/1.7 A, HP 1, Ins. Class B3, Inverter Rated No, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group Not Applicable, Motor Enclosure Design Open Air-Over, Motor Frame Material Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.