Shop MARATHON
See all product information
Create Account
GT3107 Close-Coupled TEFC 145JM 2,1800 Pump Motor
- Mfr # MGT3107
- Zoro # G423932725
product price:Â
$
1,111.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
1
Motor Shaft Rotation
Reversible
HP
2 hp
Nameplate RPM
1,745 RPM
Motor Enclosure Design
TEFC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGT3107
- Zoro #
- G423932725
- UPC #
- -
- Country of Origin
- Unknown
- No. of Speeds
- 1
- Motor Shaft Rotation
- Reversible
- HP
- 2 hp
- Nameplate RPM
- 1,745 RPM
- Motor Enclosure Design
- TEFC
- Frame
- 145JM
Description
Marathon 2 HP three-phase close-coupled pump motor (PEM-MGT3107) with 145JM frame, 1,745 RPM and TEFC enclosure, rated 230/460 V and reversible rotation with 5.8/2.9 A. Rigid base rolled-steel construction, single shaft, compact 24 in x 13 in x 14 in footprint and 56 lb weight; cross references MARATHON 145TTFR16037 and 145TTFR5338.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.