Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steam Trap, 25 psi, 353F, 3-1/4 In. L

  • Mfr # 17C-S-2-25

  • Zoro # G1423956


product price: $323.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Connections
1/2 in
Max. Operating PSI
25 psi
End to End Length
3 1/4 in
Condensate Capacity Lbs/Hr
162 lb/hr
Max. Temp.
353 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17C-S-2-25
Zoro #
G1423956
UPC #
751875046418
Country of Origin
United States

Dimensions

End to End Length
3 1/4 in
Overall Length
3 1/4 in
Inlet Port Connection Size
1/2 in
Outlet Port Connection Size
1/2 in

Details

Item
Steam Trap
(F)NPT Connections
1/2 in
Max. Operating PSI
25 psi
Condensate Capacity Lbs/Hr
162 lb/hr
Max. Temp.
353 Degrees F
Body Material
Brass
Pressure Air Vent
Self-Adjusting
Application
Convectors, Steam Kettles, Evaporators, Heating Coils, Radiators, Sterilizers, Steam Tracing, Unit Heaters
Pipe Configuration
Straightaway Swivel
Type
Thermostatic
Number of Ports
2
Resistance Properties
Corrosion Resistant, Moderate Water Hammer Resistant
Operating Temperature - Maximum
267 Degrees F
Installation Orientation
Horizontal
Condensate Capacity
162 lb/hr
Distance Between Inlet and Outlet Port
3 1/4 in
Seat Pressure
125 psi
Steam Trap Type
Thermostatic
Self-Draining
Self-Draining
Valve Action
Normally Open
Manufacturer Series
17C
Outlet Port Connection Type
NPT
Includes Air Vent
Air Vent Included
Configuration
Offset
Inlet Port Connection Type
NPT
Operating Pressure - Maximum
25 psi
Outlet Port Connection Gender
Male
Inlet Port Connection Gender
Female

Description

Steam Trap, Application Convectors, Steam Kettles, Evaporators, Heating Coils, Radiators, Sterilizers, Steam Tracing, Unit Heaters, Body Material Brass, Condensate Capacity 162 lb/hr, Configuration Offset, Distance Between Inlet and Outlet Port 3 1/4 in, Includes Air Vent Air Vent Included, Inlet Port Connection Gender Female, Inlet Port Connection Size 1/2 in, Inlet Port Connection Type NPT, Installation Orientation Horizontal, Manufacturer Series 17C, Number of Ports 2

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.