Zoro Homepage

Steam Trap, 25 psi, 353F, 3-5/32 In. L

  • Mfr # 17C-S-3-25

  • Zoro # G1553474


product price: $312.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Connections
3/4 in
Max. Operating PSI
25 psi
End to End Length
3 5/32 in
Condensate Capacity Lbs/Hr
162 lb/hr
Max. Temp.
353 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17C-S-3-25
Zoro #
G1553474
UPC #
751875055854
Country of Origin
United States

Dimensions

End to End Length
3 5/32 in
Overall Length
3 3/16 in
Outlet Port Connection Size
3/4 in
Inlet Port Connection Size
3/4 in

Details

Item
Steam Trap
(F)NPT Connections
3/4 in
Max. Operating PSI
25 psi
Condensate Capacity Lbs/Hr
162 lb/hr
Max. Temp.
353 Degrees F
Body Material
Brass
Downstream PSI Range
0 to 25 psi
Type
Thermostatic
NPT Outlet
3/4 in
Pressure Air Vent
Self-Adjusting
Pipe Configuration
Straightaway
Application
Convectors, Steam Kettles, Evaporators, Heating Coils, Radiators, Sterilizers, Steam Tracing, Unit Heaters
NPT Inlet
3/4 in
NPT Port
3/4 in
Inlet Port Connection Type
NPT
Operating Temperature - Maximum
353 Degrees F
Includes Air Vent
Air Vent Included
Operating Pressure - Maximum
25 psi
Resistance Properties
Corrosion Resistant, Moderate Water Hammer Resistant
Steam Trap Type
Thermostatic
Distance Between Inlet and Outlet Port
3 3/16 in
Self-Draining
Self-Draining
Number of Ports
2
Outlet Port Connection Gender
Male
Configuration
Offset
Outlet Port Connection Type
NPT
Inlet Port Connection Gender
Female
Manufacturer Series
17C
Seat Pressure
125 psi
Condensate Capacity
162 lb/hr
Valve Action
Normally Open

Description

Steam Trap, Application Convectors, Steam Kettles, Evaporators, Heating Coils, Radiators, Sterilizers, Steam Tracing, Unit Heaters, Body Material Brass, Condensate Capacity 162 lb/hr, Configuration Offset, Distance Between Inlet and Outlet Port 3 3/16 in, Includes Air Vent Air Vent Included, Inlet Port Connection Gender Female, Inlet Port Connection Size 3/4 in, Inlet Port Connection Type NPT, Manufacturer Series 17C, Number of Ports 2, Operating Pressure - Maximum 25 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.