Zoro Homepage

Steam Trap, 377F, Cast Iron, 0 to 15 psi

  • Mfr # FT015C-10

  • Zoro # G1672885


product price: $8,012.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

(F)NPT Connections
2 1/2 in
Max. Operating PSI
15 psi
End to End Length
9 1/2 in
Condensate Capacity Lbs/Hr
60,000 lb/hr
Max. Temp.
377 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT015C-10
Zoro #
G1672885
UPC #
751875055632
Country of Origin
United States

Dimensions

End to End Length
9 1/2 in
Port Connection Size
2 1/2 in

Details

Item
Steam Trap
(F)NPT Connections
2 1/2 in
Max. Operating PSI
15 psi
Condensate Capacity Lbs/Hr
60,000 lb/hr
Max. Temp.
377 Degrees F
Body Material
Cast Iron
Type
Float And Thermostatic
NPT Inlet
2 1/2 in
NPT Outlet
2 1/2 in
Downstream PSI Range
0 to 15 psi
NPT Port
2 1/2 in
Pressure Air Vent
Self-Adjusting
Application
Process Equipment, Blast Coils, Heat Exchangers, Steam Mains, Unit Heaters
Pipe Configuration
(2) Pipe, (1) Inlet and (1) Outlet
Steam Trap Type
Float & Thermostatic
Maximum Capacity at Maximum Pressure Load
60,000 lb/hr at 15 psi
Configuration
C Pattern
Includes Air Vent
Air Vent Included
Distance Between Inlet and Outlet Port
9 1/2 in
Includes Strainer
Strainer Included
Condensate Capacity
60,000 lb/hr
Port Connection Type
NPT
Installation Orientation
Horizontal
Port Connection Gender
Female
Operating Pressure - Maximum
15 psi
Manufacturer Series
C
Operating Temperature - Maximum
377 Degrees F
Number of Ports
2
Float Material
Cast Iron
Port Types Included
Inlet, Outlet

Description

Steam Trap, Application Process Equipment, Blast Coils, Heat Exchangers, Steam Mains, Unit Heaters, Body Material Cast Iron, Condensate Capacity 60,000 lb/hr, Configuration C Pattern, Distance Between Inlet and Outlet Port 9 1/2 in, Float Material Cast Iron, Includes Air Vent Air Vent Included, Includes Strainer Strainer Included, Installation Orientation Horizontal, Manufacturer Series C, Maximum Capacity at Maximum Pressure Load 60,000 lb/hr at 15 psi, Number of Ports 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.